Shop All Concrete Anchor Screws
Zoro Select
Concrete Screw, 16-Mar Dia., Flat, 1 3/4 in L, Steel Blue, 100 PK
Mfr # 1028CNPF
Zoro # G8533727
product price: $13.19
/pk 100, $0.13/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- Compatible Material Concrete
- Anchor Diameter 16-Mar
- Material Steel
- Finish Blue
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1028CNPF
- Zoro # G8533727
- Country of Origin Taiwan, Province of China
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 16-Mar |
Overall Length | 1 3/4 in |
Thread Length | 1 3/4 in |
Anchor Size | 3/16 x 1 3/4 in |
Details
Compatible Material | Concrete |
Material | Steel |
Head Type | Flat |
Finish | Blue |
Drive Type | Phillips |
Item | Concrete Screw |
Color | Blue |
Material Grade | ANSI 1022 |
Description
Anchor Screws,3/16X1 3/4 PHL FLT,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round U-Bolt, 1/4"-20, 7/8 in Wd, 2 15/16 in Ht, Zinc Plated Steel, 5 PK (5ZA36)
- MIDWEST FASTENER Flattened Head Cap Nut, 5/16"-18, Steel, Chrome Plated, 10 PK (30163)
- FREEMAN Collated Flooring Nail, 2 in L, 16 ga, L-Head Head (FNL-2)
- PRECISION BRAND Shim Assortment, 19 PC (24480)
- ZORO SELECT Concrete Screw, #4-24 Dia., Pan, 3/8 in L, Steel Zinc Plated, 10000 PK (0406ABPP)
- ZORO SELECT Concrete Screw, 3/4" Dia., Hex, 4 1/2 in L, Steel Zinc Plated, 10 PK (U70520.075.0450)
- ZORO SELECT Concrete Screw, #14-10 Dia., Flat, 1 3/4 in L, Steel Zinc Plated, 1500 PK (1428APF)
- ZORO SELECT Concrete Screw, 3/4" Dia., Hex, 6 1/4 in L, Steel Zinc Plated, 10 PK (U70520.075.0625)
- ZORO SELECT Concrete Screw, 1/4"-14 Dia., Pan, 2 in L, Steel Black Oxide, 1000 PK (1432ABPPB)
- ZORO SELECT Concrete Screw, 1/4" Dia., Flat, 3 3/4 in L, Steel Blue Ruspert, 100 PK (U70525.025.0375)
- ZORO SELECT Concrete Screw, 3/16" Dia., Hex, 1 1/4 in L, Steel Blue Ruspert, 100 PK (U70525.018.0125)
- Zoro Select Concrete Anchor Screws