Shop All Concrete Anchor Screws
Zoro Select
Concrete Screw, 1/4" Dia., Hex, 3 3/4 in L, 410 Stainless Steel Silver Ruspert, 100 PK
Mfr # U70555.025.0375
Zoro # G3632806
original price:
$76.79
22% off
new price: $59.19
/pk 100, $0.59/ea
$59.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
External Hex Drive
- Compatible Material Concrete
- Anchor Diameter 1/4"
- Material 410 Stainless Steel
- Finish Silver Ruspert
- Drill Bit Size 3/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U70555.025.0375
- Zoro # G3632806
- UPC # 707392794004
- Country of Origin Multiple
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 1/4" |
Overall Length | 3 3/4 in |
Drill Bit Size | 3/16" |
Minimum Installation Depth | 1 in |
Thread Length | 3 3/4 in |
Drill Size | 3/16 in |
Body Length | 3 3/4 in |
Description
Concrete Anchor Screw, Anchor Diameter 1/4 in, Overall Length 3 3/4 in, Head Type Hex, Drive Type External Hex, Material Stainless Steel, Finish Silver Ruspert, Material Grade/Class 410, Removable Removable, Compatible Material Concrete, Drill Bit Size 3/16 in, Screw Anchor Type Concrete Screw Anchor, System of Measurement Inch, Maximum Material Thickness 2 3/4 in, Maximum Ultimate Shear Strength 760 lb, Maximum Ultimate Tension Strength 600 lb, Minimum Installation Depth 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER M8-1.25 Socket Head Cap Screw, Chrome Plated Steel, 40 mm Length, 10 PK (30094)
- E-Z LOK Heavy Wall Self Locking Thread Insert, M3-0.50 Int Thrd Sz, Carbon Steel, 10 PK (450-3-PK10)
- ZORO SELECT Grade 8, 3/8"-16 Flange Bolt, Plain Steel, 3 in L, 25 PK (821739G)
- SIMPLY STANDOFFS Complete 3/4"D x 3/4"L SIMPLY Standoff Kit - Matte Silver (OEMK-075MS)
- ZORO SELECT Concrete Screw, 1/4" Dia., Hex, 3 1/4 in L, 410 Stainless Steel Silver Ruspert, 100 PK (U70555.025.0325)
- ZORO SELECT Concrete Screw, 1/4" Dia., Hex, 2 3/4 in L, 410 Stainless Steel Silver Ruspert, 100 PK (U70555.025.0275)
- ZORO SELECT Concrete Screw, 1/4" Dia., Hex, 1 1/4 in L, 410 Stainless Steel Silver Ruspert, 100 PK (U70555.025.0125)
- ZORO SELECT Concrete Screw, 1/4" Dia., Flat, 3 1/4 in L, Steel Blue Ruspert, 100 PK (U70526.025.0325)
- ZORO SELECT Concrete Screw, #10-12 Dia., Flat, 1 1/2 in L, 18-8 Stainless Steel Plain, 2000 PK (1024APF188)
- ZORO SELECT Concrete Screw, 1/4" Dia., Hex, 4 in L, 410 Stainless Steel Silver Ruspert, 100 PK (U70555.025.0400)
- ZORO SELECT Concrete Screw, #6-18 Dia., Pan, 1 in L, 18-8 Stainless Steel Plain, 5000 PK (0616APP188)
- Zoro Select Concrete Anchor Screws