Shop All Concrete Anchor Screws
Zoro Select
Concrete Screw, 1/4" Dia., Hex, 2 3/4 in L, 410 Stainless Steel Silver Ruspert, 100 PK
Mfr # U70555.025.0275
Zoro # G3670974
product price: $44.49
/pk 100, $0.44/ea
$44.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
External Hex Drive
- Compatible Material Concrete
- Anchor Diameter 1/4"
- Material 410 Stainless Steel
- Finish Silver Ruspert
- Drill Bit Size 3/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U70555.025.0275
- Zoro # G3670974
- UPC # 707392401001
- Country of Origin Multiple
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 1/4" |
Overall Length | 2 3/4 in |
Drill Bit Size | 3/16" |
Minimum Installation Depth | 1 in |
Thread Length | 2 3/4 in |
Drill Size | 5/32 in |
Body Length | 2 3/4 in |
Description
Concrete Anchor Screw, Anchor Diameter 1/4 in, Overall Length 2 3/4 in, Head Type Hex, Drive Type External Hex, Material Stainless Steel, Finish Silver Ruspert, Material Grade/Class 410, Removable Removable, Compatible Material Concrete, Drill Bit Size 3/16 in, Screw Anchor Type Concrete Screw Anchor, System of Measurement Inch, Maximum Material Thickness 1 3/4 in, Maximum Ultimate Shear Strength 760 lb, Maximum Ultimate Tension Strength 600 lb, Minimum Installation Depth 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Pin, Slot, 3/8x5/64 L, PK100 (5BU78)
- MIDWEST FASTENER Sheet Metal Screw, #4 x 3/8 in, Zinc Plated Steel Pan Head Phillips Drive, 25 PK (931572)
- J.W. WINCO GN431-30-M8-20 Wing Screw (8N20X18)
- SENCO Collated Siding Nail, 3/4 in L, 11 ga, Electro Galvanized, Flat Head, 15 Degrees, 7200 PK (M003106)
- ZORO SELECT Concrete Screw, 1/4" Dia., Hex, 2 1/4 in L, 410 Stainless Steel Silver Ruspert, 100 PK (U70555.025.0225)
- ZORO SELECT Concrete Screw, 1/4" Dia., Hex, 4 in L, 410 Stainless Steel Silver Ruspert, 100 PK (U70555.025.0400)
- ZORO SELECT Concrete Screw, 1/4" Dia., Hex, 3 3/4 in L, 410 Stainless Steel Silver Ruspert, 100 PK (U70555.025.0375)
- ZORO SELECT Masonry Screw, 1/4" Dia., Hex, 1 3/4 in L, Steel Zinc Plated, 100 PK (U70520.025.0175)
- ZORO SELECT Concrete Screw, 5/8" Dia., Hex, 6 in L, Steel Zinc Plated, 10 PK (U70520.062.0600)
- ZORO SELECT Concrete Screw, #12-11 Dia., Pan, 1 1/2 in L, 18-8 Stainless Steel Plain, 1000 PK (1224APP188)
- WERNER Concrete Sleeve Anchor Bolt 5K, Drill ho (A510012)
- Zoro Select Anchor Screws