Shop All Concrete Anchor Screws
Zoro Select
Concrete Screw, 1/4" Dia., Hex, 2 1/4 in L, Steel Blue Ruspert, 100 PK
Mfr # U70525.025.0225
Zoro # G1966049
product price: $8.79
/pk 100, $0.09/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
External Hex Drive
- Compatible Material Concrete
- Material Steel
- Finish Blue Ruspert
- Drill Bit Size 3/16" x 4 1/2"
- Seismic Approved No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U70525.025.0225
- Zoro # G1966049
- Country of Origin Multiple
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 1/4" |
Overall Length | 2 1/4 in |
Drill Bit Size | 3/16" x 4 1/2" |
Thread Length | 2 1/4 in |
Body Length | 2 1/4 in |
Details
Item | Concrete Screw |
Compatible Material | Concrete |
Material | Steel |
Finish | Blue Ruspert |
Head Type | Hex |
Drive Type | External Hex |
Seismic Approved | No |
Type | Self Threading |
ICC Approved for Cracked Concrete | No |
ICC Approved for Un-Cracked Concrete | No |
Material Grade | Case Hardened |
Removable | Removable |
Screw Anchor Type | Concrete Screw Anchor |
Material Grade/Class | Case Hardened |
System of Measurement | Inch |
Tip Type | Self-Tapping |
Features | Notched High-Low Threads |
Description
Concrete Anchor Screw, Anchor Diameter 1/4 in, Overall Length 2 1/4 in, Head Type Hex, Drive Type External Hex, Material Steel, Finish Blue Ruspert, Material Grade/Class Case Hardened, Removable Removable, Compatible Material Block, Brick, Concrete, Wood, Drill Bit Size 3/16 in, Screw Anchor Type Concrete Screw Anchor, System of Measurement Inch, Tip Type Self-Tapping, Body Length 2 1/4 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT FASTENERS 3/8"-16 Socket Head Cap Screw, Plain 316 Stainless Steel, 1-1/4 in Length, 100 PK (932687-100)
- ZORO SELECT Barrel Bolt, 5/16"-18, 1 in Brl Lg, 3/8 in Brl Dia, 316 stainless steel Plain, 5 PK (2JGR2)
- FOREVERBOLT Split Lock Washer, For Screw Size 1/2 in 18-8 Stainless Steel, NL-19 Finish, 50 PK (FBLKW12P50)
- ZORO SELECT Split Lock Washer, For Screw Size 1-1/4 in Steel, Zinc Plated Finish, 10 PK (LWLIS1250USA-010BX)
- ZORO SELECT Concrete Screw, 1/4" Dia., Hex, 1 1/4 in L, Steel Blue Ruspert, 100 PK (U70525.025.0125)
- ZORO SELECT Concrete Screw, 1/4" Dia., Hex, 1 3/4 in L, Steel Blue Ruspert, 100 PK (U70525.025.0175)
- ZORO SELECT Concrete Screw, 3/16" Dia., Hex, 1 3/4 in L, Steel Blue Ruspert, 100 PK (U70525.018.0175)
- ZORO SELECT Concrete Screw, #6-20 Dia., Pan, 3/8 in L, Steel Zinc Plated, 10000 PK (0606ABPP)
- ZORO SELECT Concrete Screw, 1/4" Dia., Flat, 6 in L, Steel Blue Ruspert, 100 PK (U70526.025.0600)
- ZORO SELECT Concrete Screw, 1/4" Dia., Flat, 3 3/4 in L, 410 Stainless Steel Silver Ruspert, 100 PK (U70556.025.0375)
- TAPCON 3/16-inch x 2-1/4-inch Climaseal Blue Flat Head Phillips Concrete Screw Anchors w/Drill Bit, 100PK (3130)
- Zoro Select Anchor Screws