Shop All Concrete Anchor Screws
Zoro Select
Concrete Screw, 1/4" Dia., Flat, 3 3/4 in L, 410 Stainless Steel Silver Ruspert, 100 PK
Mfr # U70556.025.0375
Zoro # G2881645
original price:
$72.29
10% off
new price: $64.95
/pk 100, $0.65/ea
$64.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- Compatible Material Concrete
- Anchor Diameter 1/4"
- Material 410 Stainless Steel
- Finish Silver Ruspert
- Drill Bit Size 3/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U70556.025.0375
- Zoro # G2881645
- UPC # 707392968504
- Country of Origin Multiple
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 1/4" |
Overall Length | 3 3/4 in |
Drill Bit Size | 3/16" |
Minimum Installation Depth | 1 in |
Thread Length | 3 3/4 in |
Drill Size | 3/16 in |
Body Length | 3 3/4 in |
Description
Concrete Anchor Screw, Anchor Diameter 1/4 in, Overall Length 3 3/4 in, Head Type Flat, Drive Type Phillips, Material Stainless Steel, Finish Blue Ruspert, Material Grade/Class 410, Removable Removable, Compatible Material Concrete, Drill Bit Size 3/16 in, Screw Anchor Type Concrete Screw Anchor, System of Measurement Inch, Maximum Material Thickness 2 3/4 in, Maximum Ultimate Shear Strength 760 lb, Maximum Ultimate Tension Strength 600 lb, Minimum Installation Depth 1 in, Body Length 3 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, 7/16"-14, 316 Stainless Steel, Not Graded, Plain, 3/8 in Ht, 25 PK (U55080.043.0001)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 1-3/4 in L, 50 PK (U01200.037.0175)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 5 in L, 5 PK (U01210.050.0500)
- ZORO SELECT Sheet Metal Screw, #4 x 1 in, Plain 18-8 Stainless Steel Oval Head Phillips Drive, 100 PK (1WB37)
- ZORO SELECT Concrete Screw, 1/4" Dia., Flat, 4 in L, 410 Stainless Steel Silver Ruspert, 100 PK (U70556.025.0400)
- ZORO SELECT Concrete Screw, 1/4" Dia., Flat, 3 1/4 in L, 410 Stainless Steel Silver Ruspert, 100 PK (U70556.025.0325)
- ZORO SELECT Concrete Screw, 1/4" Dia., Flat, 1 1/4 in L, 410 Stainless Steel Silver Ruspert, 100 PK (U70556.025.0125)
- ZORO SELECT Concrete Screw, Pan, Steel Zinc Plated, 10000 PK (02063PP)
- ZORO SELECT Concrete Screw, #8 Dia., Flat, 1 in L, 18-8 Stainless Steel Black Oxide, 4000 PK (0816APF188B)
- ZORO SELECT Concrete Screw, 3/8" Dia., Hex, 3" L, Steel Zinc Plated, 50 PK (U70520.037.0300)
- ITW BRANDS TAPCON Concrete Screw, Hex, 2 3/4 in L (24230)
- Zoro Select Anchor Screws