Shop All Concrete Anchor Screws
Zoro Select
Concrete Screw, 1/4" Dia., Flat, 3 1/4 in L, 410 Stainless Steel Silver Ruspert, 100 PK
Mfr # U70556.025.0325
Zoro # G3278615
product price: $79.39
/pk 100, $0.79/ea
Free Shipping & Returns
$79.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- Compatible Material Concrete
- Anchor Diameter 1/4"
- Material 410 Stainless Steel
- Finish Silver Ruspert
- Drill Bit Size 3/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U70556.025.0325
- Zoro # G3278615
- UPC # 707392561101
- Country of Origin Multiple
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 1/4" |
Overall Length | 3 1/4 in |
Drill Bit Size | 3/16" |
Minimum Installation Depth | 1 in |
Thread Length | 3 1/4 in |
Body Length | 3 1/4 in |
Description
Concrete Anchor Screw, Anchor Diameter 1/4 in, Overall Length 3 1/4 in, Head Type Flat, Drive Type Phillips, Material Stainless Steel, Finish Blue Ruspert, Material Grade/Class 410, Removable Removable, Compatible Material Concrete, Drill Bit Size 3/16 in, Screw Anchor Type Concrete Screw Anchor, System of Measurement Inch, Maximum Material Thickness 2 1/4 in, Maximum Ultimate Shear Strength 760 lb, Maximum Ultimate Tension Strength 600 lb, Minimum Installation Depth 1 in, Body Length 3 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER External-E E-Clip, Steel Black Phosphate Finish, 3/32 in Shaft Dia, 20 PK (70682)
- ZORO SELECT Grade 5, 7/8"-9 Hex Head Cap Screw, Zinc Plated Steel, 1-3/4 in L, 5 PK (U01200.087.0175)
- ZORO SELECT Set Screw, M8 x 1.25mm, 10mm L, PK100 (M51250.080.0010)
- ZORO SELECT Solid Rivet, Flat Head, 0.125 in Dia., 0.625 in L, Stainless Steel Body, 100 PK (41F0410-1-EA100)
- ZORO SELECT Concrete Screw, 1/4" Dia., Flat, 2 1/4 in L, 410 Stainless Steel Silver Ruspert, 100 PK (U70556.025.0225)
- ZORO SELECT Concrete Screw, 1/4" Dia., Flat, 3 3/4 in L, 410 Stainless Steel Silver Ruspert, 100 PK (U70556.025.0375)
- ZORO SELECT Concrete Screw, 1/4" Dia., Flat, 2 3/4 in L, 410 Stainless Steel Silver Ruspert, 100 PK (U70556.025.0275)
- ZORO SELECT Concrete Screw, #10-16 Dia., Oval, 1 1/4 in L, Steel Zinc Plated, 4000 PK (1020ABPO)
- ZORO SELECT Concrete Screw, #10-12 Dia., Hex, 1/2 in L, Steel Black Oxide, 8000 PK (1008APWB)
- ZORO SELECT Concrete Screw, #10-16 Dia., Truss, 1 in L, Steel Black Zinc, 5000 PK (1016ABPTBZ)
- ZORO SELECT Concrete Screw, #12-14 Dia., Pan, 4 in L, Steel Zinc Plated, 300 PK (1264ABPP)
- Zoro Select Anchor Screws