Shop All Concrete Anchor Screws
Zoro Select
Concrete Screw, 1/4" Dia., Flat, 1 1/4 in L, Steel Blue Ruspert, 100 PK
Mfr # U70526.025.0125
Zoro # G2816129
original price:
$10.71
22% off
new price: $8.25
/pk 100, $0.08/ea
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- Compatible Material Concrete
- Anchor Diameter 1/4"
- Overall Length 1 1/4 in
- Material Steel
- Finish Blue Ruspert
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U70526.025.0125
- Zoro # G2816129
- Country of Origin Multiple
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 1/4" |
Overall Length | 1 1/4 in |
Drill Bit Size | 3/16" x 3 1/2" |
Thread Length | 1 1/4 in |
Drill Size | 3/16 in |
Body Length | 1 1/4 in |
Details
Item | Concrete Screw |
Compatible Material | Concrete |
Material | Steel |
Finish | Blue Ruspert |
Head Type | Flat |
Drive Type | Phillips |
ICC Approved for Cracked Concrete | No |
Material Grade | Case Hardened |
Seismic Approved | No |
ICC Approved for Un-Cracked Concrete | No |
Type | Self Threading |
System of Measurement | Inch |
Features | Notched High-Low Threads |
Tip Type | Self-Tapping |
Screw Anchor Type | Concrete Screw Anchor |
Material Grade/Class | Case Hardened |
Removable | Removable |
Description
Concrete Anchor Screw, Anchor Diameter 1/4 in, Overall Length 1 1/4 in, Head Type Flat, Drive Type Phillips, Material Steel, Finish Blue Ruspert, Material Grade/Class Case Hardened, Removable Removable, Compatible Material Concrete, Drill Bit Size 3/16 in, Screw Anchor Type Concrete Screw Anchor, System of Measurement Inch, Tip Type Self-Tapping, Body Length 1 1/4 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M4-0.70 x 10 mm Torx Pan Machine Screw, Black Oxide Steel, 2000 PK (MI410MTPB)
- ZORO SELECT Split Lock Washer, For Screw Size 3/4 in Steel, Hot Dipped Galvanized Finish, 10 PK (U37025.075.0001)
- USA INDUSTRIALS #8-32 x 1 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 10 PK (ZSCRW-801)
- ZORO SELECT 1/2"-20 Socket Head Cap Screw, Black Oxide Steel, 2 in Length, 10 PK (U07040.050.0200)
- ZORO SELECT Concrete Screw, 5/8" Dia., Hex, 5 in L, Steel Zinc Plated, 10 PK (U70520.062.0500)
- ZORO SELECT Concrete Screw, 1/4" Dia., Hex, 3 3/4 in L, 410 Stainless Steel Silver Ruspert, 100 PK (U70555.025.0375)
- ZORO SELECT Con-Sert Screws Masonry Screw, 1/4" Dia., Hex, 1 1/4 in L, Carbon Steel Yellow Zinc, 100 PK (14114HS)
- ZORO SELECT Concrete Screw, 1/4" Dia., Flat, 6 in L, Steel Blue Ruspert, 100 PK (U70526.025.0600)
- ZORO SELECT Concrete Screw, 1/4" Dia., Hex, 1-3/4" L, 410 Stainless Steel Silver Ruspert, 100 PK (U70555.025.0175)
- ZORO SELECT Concrete Screw, 1/4"-14 Dia., Pan, 3/4 in L, Steel Black Oxide, 3000 PK (1412ABPPB)
- ZORO SELECT Concrete Screw, 1/4"-14 Dia., Pan, 2 in L, Steel Black Oxide, 1000 PK (1432ABPPB)
- Zoro Select Anchor Screws