Shop All Concrete Anchor Screws
Zoro Select
Concrete Screw, 1/4"-14 Dia., Pan, 2 in L, Steel Zinc Plated, 1000 PK
Mfr # 1432ABPP
Zoro # G7559607
product price: $200.99
/pk 1000, $0.20/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- Compatible Material Concrete
- Anchor Diameter 1/4"-14
- Overall Length 2 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1432ABPP
- Zoro # G7559607
- Country of Origin Mexico
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 1/4"-14 |
Overall Length | 2 in |
Thread Length | 2 in |
Anchor Size | 1/4-14 x 2 in |
Details
Item | Concrete Screw |
Compatible Material | Concrete |
Material | Steel |
Finish | Zinc Plated |
Head Type | Pan |
Drive Type | Phillips |
ICC Approved for Un-Cracked Concrete | No |
Description
1/4-14X2 Phillips Pan Self Tapping Screw Type AB Fully Threaded Zinc And Bake
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP-RITE Staples, 18 ga, Narrow Crown, 1 in Leg L, Steel, 5000 PK (GRL13)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, 2 in L, 2 in Thrd L Aluminum Plain, 3/8" Hex W, 10 PK (CRR063203GR)
- TAMPER-PRUF SCREWS 3/4 in Torx Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (51390)
- ZORO SELECT Blind Rivet, Flanged Head, 1/8 in Dia., 9/32 in L, Steel Body, 500 PK (U34131.012.0042)
- ZORO SELECT Concrete Screw, 3/8" Dia., Hex, 3 in L, Steel Zinc Plated, 200 PK (B70520.037.0300)
- ZORO SELECT Concrete Screw, #8 Dia., Flat, 3/4 in L, 18-8 Stainless Steel Black Oxide, 4000 PK (0812APF188B)
- ZORO SELECT Concrete Screw, 1/4" Dia., Flat, 4 in L, Steel Blue Ruspert, 100 PK (U70526.025.0400)
- ZORO SELECT Concrete Screw, #12-11 Dia., Pan, 4 in L, Steel Zinc Plated, 300 PK (1264APP)
- ZORO SELECT Concrete Screw, #10-12 Dia., Hex, 1/2 in L, Steel Black Oxide, 8000 PK (1008APWB)
- ZORO SELECT Concrete Screw, #10-12 Dia., Flat, 1 3/4 in L, 18-8 Stainless Steel Plain, 1000 PK (1028APF188)
- TAPCON Tapcon Concrete Screw, 5/16" Dia., Hex, 3 in L, Steel (24293)
- Zoro Select Concrete Anchor Screws