Shop All Concrete Anchor Screws
Zoro Select
Concrete Screw, 1/4"-14 Dia., Pan, 2 in L, Steel Black Oxide, 1000 PK
Mfr # 1432ABPPB
Zoro # G7561104
product price: $253.99
/pk 1000, $0.25/ea
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- Compatible Material Concrete; Wood
- Anchor Diameter 1/4"-14
- Material Steel
- Finish Black Oxide
- Type Masonry Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1432ABPPB
- Zoro # G7561104
- Country of Origin Mexico
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 1/4"-14 |
Overall Length | 2 in |
Thread Length | 2 in |
Anchor Size | 1/4-14 x 2 in |
Drill Size | 5/32 in |
Details
Item | Concrete Screw |
Compatible Material | Concrete; Wood |
Material | Steel |
Finish | Black Oxide |
Head Type | Pan |
Drive Type | Phillips |
Type | Masonry Screw |
Description
1/4-14X2 Phillips Pan Self Tapping Screw Type A B Fully Threaded Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Handle Nut, 1/2-13, Gr 2, Ductile Iron, PK25 (2-GH0-510674)
- GRIP-RITE Deck Screw, #10 x 3-1/2 in, Flat Head, Torx Drive, 1000 PK (L312STGR1M)
- GLAZELOCK 1/16" 3 1/2"L x 1-1/2"W 1/2" Slot, U-shaped Horseshoe Plastic Flat Shims Blue 100pc/bag (Econo12)
- ZORO SELECT Not Graded, M20-2.50 Hex Head Cap Screw, Plain Stainless Steel, 130 mm L, 5 PK (M51010.200.0130)
- ZORO SELECT Concrete Screw, 1/4"-14 Dia., Pan, 1 3/4 in L, Steel Black Oxide, 1250 PK (1428ABPPB)
- ZORO SELECT Concrete Screw, 1/4"-14 Dia., Pan, 3/4 in L, Steel Black Oxide, 3000 PK (1412ABPPB)
- ZORO SELECT Concrete Screw, 3/16" Dia., Flat, 1 1/4 in L, Steel Blue Ruspert, 100 PK (U70526.018.0125)
- ZORO SELECT Masonry Screw, 1/4" Dia., Hex, 1 3/4 in L, Steel Zinc Plated, 100 PK (U70520.025.0175)
- ZORO SELECT Concrete Screw, 3/16" Dia., Hex, 2 3/4 in L, Steel Blue Ruspert, 100 PK (U70525.018.0275)
- ZORO SELECT Concrete Screw, 1/4" Dia., Flat, 2 1/4 in L, Steel Blue Ruspert, 100 PK (U70526.025.0225)
- TORQUEMASTER Masonry Screw, 3/16" Dia., Hex, 1 1/4 in L, Steel Blue Ruspert, 100 PK (51206)
- Zoro Select Concrete Anchor Screws