Shop All Concrete Anchor Screws
Zoro Select
Concrete Screw, 1/4"-14 Dia., Pan, 1 3/4 in L, 18-8 Stainless Steel 500 PK
Mfr # 1428ABPP188
Zoro # G7560158
product price: $471.99
/pk 500, $0.94/ea
Free Shipping & Returns
$471.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- Compatible Material Concrete
- Anchor Diameter 1/4"-14
- Material 18-8 Stainless Steel
- Thread Length 1 3/4 in
- ICC Approved for Un-Cracked Concrete Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1428ABPP188
- Zoro # G7560158
- Country of Origin Mexico
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 1/4"-14 |
Overall Length | 1 3/4 in |
Thread Length | 1 3/4 in |
Anchor Size | 1/4-14 x 1 3/4 in |
Minimum installation Depth | 3/4" |
Details
Item | Concrete Screw |
Compatible Material | Concrete |
Material | 18-8 Stainless Steel |
Head Type | Pan |
Drive Type | Phillips |
ICC Approved for Un-Cracked Concrete | Yes |
Ultimate Tension (Lbs.) | 4,020 |
Edge Distance | 1 1/2 in |
Max. Work Thickness | 1 in |
Description
Anchor Screws,1/4-14x1 3/4,Phil,PK500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 1/4"-28, 2 ft, Steel, Grade 2, Plain Finish (21202)
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 5 in L, 25 PK (2CU15)
- MIDWEST FASTENER 1/4"-20 x 1-1/2" Chrome Plated Grade 5 Steel Coarse Thread Carriage Head Bumper Bolts 5PK (74122)
- ZORO SELECT Round U-Bolt, 3/8"-16, 1 3/8 in Wd, 3 7/16 in Ht, Plain Stainless Steel (U17277.037.0100)
- ZORO SELECT Masonry Screw, 1/4" Dia., Hex, 4 in L, Steel Blue Ruspert, 600 PK (H4400BQ)
- ZORO SELECT Concrete Screw, 3/16" Dia., Hex, 1 3/4 in L, Steel Blue Ruspert, 100 PK (U70525.018.0175)
- ZORO SELECT Concrete Screw, 1/4" Dia., Flat, 4 in L, Steel Blue Ruspert, 100 PK (U70525.025.0400)
- ZORO SELECT Con-Sert Screws Masonry Screw, 5/32" Dia., Hex, 1 1/2 in L, Carbon Steel Yellow Zinc, 100 PK (08112HS)
- ZORO SELECT Con-Sert Screws Masonry Screw, 1/4" Dia., Hex, 1 1/4 in L, Carbon Steel Yellow Zinc, 100 PK (14114HS)
- ZORO SELECT Masonry Screw, 1/4" Dia., Hex, 3 in L, Steel Zinc Plated, 500 PK (B70520.025.0300)
- TAPCON Tapcon Concrete Screw, 3/16" Dia., Flat, 2 3/4 in L, Climaseal Coated, 225 PK (28565)
- Zoro Select Concrete Anchor Screws