Shop All Concrete Anchor Screws
Zoro Select
Concrete Screw, 1/4"-14 Dia., Flat, 3/4 in L, Steel Zinc Plated, 4000 PK
Mfr # 1412ABPF
Zoro # G7588298
product price: $395.99
/pk 4000, $0.10/ea
Free Shipping & Returns
$395.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- Compatible Material Concrete
- Anchor Diameter 1/4"-14
- Overall Length 3/4 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1412ABPF
- Zoro # G7588298
- Country of Origin Mexico
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 1/4"-14 |
Overall Length | 3/4 in |
Thread Length | 3/4 in |
Anchor Size | 1/4-14 x 3/4 in |
Details
Item | Concrete Screw |
Compatible Material | Concrete |
Material | Steel |
Finish | Zinc Plated |
Head Type | Flat |
Drive Type | Phillips |
Description
1/4-14X3/4 Phillips Flat Self Tapping Screw Type AB Fully Threaded Zinc And Bake
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY Sheet Metal Screw, 5/16" x 1/2 in, Steel Hex Head (A0090200032HW)
- ZORO SELECT Threaded Stud, Plain Finish, 25 PK (32445)
- ZORO SELECT Thread Repair Kit, Hex Drive Threaded Inserts, #10-32, Hexavalent Chromium Zinc, 8 Inserts (EZ-901032-20)
- PRECISION BRAND Arbor Shim, 0.0470x1 1/4 ID, Pk10 (25256)
- ZORO SELECT Concrete Screw, 1/4" Dia., Flat, 2 3/4 in L, Steel Blue Ruspert, 100 PK (U70526.025.0275)
- ZORO SELECT Concrete Screw, 16-Mar Dia., Flat, 1 3/4 in L, Steel Blue, 100 PK (1028CNPF)
- ZORO SELECT Con-Sert Screws Masonry Screw, 5/32" Dia., Hex, 2 in L, Carbon Steel Yellow Zinc, 100 PK (08200HS)
- ZORO SELECT Concrete Screw, 3/8" Dia., Hex, 3" L, Steel Zinc Plated, 50 PK (U70520.037.0300)
- ZORO SELECT Concrete Screw, #3-28 Dia., Pan, 1/2 in L, 18-8 Stainless Steel 5000 PK (0308ABPP188)
- ZORO SELECT Concrete Screw, #8-18 Dia., Truss, 1 1/4 in L, 18-8 Stainless Steel Plain, 2000 PK (0820ABPT188)
- ZORO SELECT Concrete Screw, 5/8" Dia., Hex, 4 in L, Steel Zinc Plated, 10 PK (U70520.062.0400)
- Zoro Select Anchor Screws