Shop All Concrete Anchor Screws
Zoro Select
Concrete Screw, #14-10 Dia., Pan, 3 in L, 18-8 Stainless Steel Plain, 500 PK
Mfr # 1448APP188
Zoro # G7578866
product price: $154.99
/pk 500, $0.31/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- Compatible Material Concrete
- Material 18-8 Stainless Steel
- Finish Plain
- Thread Length 3 in
- Anchor Size 14-10 x 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1448APP188
- Zoro # G7578866
- Country of Origin Mexico
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | #14-10 |
Overall Length | 3 in |
Thread Length | 3 in |
Anchor Size | 14-10 x 3 in |
Details
Item | Concrete Screw |
Compatible Material | Concrete |
Material | 18-8 Stainless Steel |
Finish | Plain |
Head Type | Pan |
Drive Type | Phillips |
Description
Anchor Screws,14-10x3,Phil Pan F,PK500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAGGERZ Self-Drilling Screw, #8 x 1/2 in, Phosphate Coated Steel Truss Head Phillips Drive, 10000 PK (MTSDB08012)
- MAUDLIN PRODUCTS Slotted Shim D-5 x 5" x 0.005", Pk20 (MSD005-20)
- DEWALT Power-Stud+ SD1 Wedge Anchor, 1" Dia., 9" L, Carbon Steel Zinc Plated, 10 PK (7463SD1-PWR)
- MIDWEST FASTENER 1/4"-28 Socket Head Cap Screw, 18-8 Stainless Steel, 1 in Length, 6 PK (79183)
- ZORO SELECT Concrete Screw, #14-10 Dia., Pan, 2 in L, 18-8 Stainless Steel Plain, 500 PK (1432APP188)
- ZORO SELECT Concrete Screw, #14-10 Dia., Pan, 1 in L, 18-8 Stainless Steel Plain, 1000 PK (1416APP188)
- ZORO SELECT Concrete Screw, #12-11 Dia., Pan, 4 in L, 18-8 Stainless Steel Plain, 150 PK (1264APP188)
- ZORO SELECT Concrete Screw, 3/16" Dia., Flat, 1 3/4 in L, Steel Blue Ruspert, 100 PK (U70526.018.0175)
- ZORO SELECT Concrete Screw, 1/4" Dia., Flat, 4 in L, Steel Blue Ruspert, 100 PK (U70525.025.0400)
- ZORO SELECT Concrete Screw, #14-10 Dia., Flat, 1 3/4 in L, Steel Zinc Plated, 1500 PK (1428APF)
- RED HEAD Tapcon Concrete Screw, 1/4" Dia., Hex, 1-3/4" L, 410 Stainless Steel 50 PK (50778)
- Zoro Select Concrete Anchor Screws