Shop All Concrete Anchor Screws
Zoro Select
Concrete Screw, #14-10 Dia., Pan, 1 in L, 18-8 Stainless Steel Plain, 1000 PK
Mfr # 1416APP188
Zoro # G7578909
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- Compatible Material Concrete
- Material 18-8 Stainless Steel
- Finish Plain
- Thread Length 1 in
- Anchor Size 14-10 x 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1416APP188
- Zoro # G7578909
- Country of Origin Mexico
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | #14-10 |
Overall Length | 1 in |
Thread Length | 1 in |
Anchor Size | 14-10 x 1 in |
Details
Item | Concrete Screw |
Compatible Material | Concrete |
Material | 18-8 Stainless Steel |
Finish | Plain |
Head Type | Pan |
Drive Type | Phillips |
Description
Anchor Screws,14-10x1,Phil Pan,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Round Spacer, Nylon, 1 in Overall Lg, 1/4 in Inside Dia (77154)
- TITAN INDUSTRIAL SUPPLY Lock Nut, 1/2"-13, Nylon, Grade 8 (T1213NLNYZ8)
- MIDWEST FASTENER Lock Nut, #10-24, Steel, Chrome Plated, 10 PK (30142)
- MIDWEST FASTENER Sheet Metal Screw, #14 x 3/4 in, Black Steel Pan Head Phillips Drive, 10 PK (79426)
- ZORO SELECT Concrete Screw, #6-18 Dia., Pan, 1 in L, 18-8 Stainless Steel Plain, 5000 PK (0616APP188)
- ZORO SELECT Concrete Screw, #14-10 Dia., Pan, 3/4 in L, 18-8 Stainless Steel Plain, 1000 PK (1412APP188)
- ZORO SELECT Concrete Screw, #12-11 Dia., Pan, 4 in L, 18-8 Stainless Steel Plain, 150 PK (1264APP188)
- ZORO SELECT Concrete Screw, 1/4" Dia., Hex, 2 3/4 in L, 410 Stainless Steel Silver Ruspert, 100 PK (U70555.025.0275)
- ZORO SELECT Concrete Screw, 3/8" Dia., Flat, 2 1/2 in L, Steel Silver Ruspert, 4 PK (8FGANCHBLT1)
- ZORO SELECT Concrete Screw, 1/4"-14 Dia., Pan, 1 3/4 in L, Steel Black Oxide, 1250 PK (1428ABPPB)
- RED HEAD Tapcon LDT Concrete Screw, 3/8" Dia., Hex, 4" L, 410 Stainless Steel Zinc Plated, 50 PK (SLDT-3840)
- Zoro Select Concrete Anchor Screws