Shop All Concrete Anchor Screws
Zoro Select
Concrete Screw, #14-10 Dia., Pan, 1 3/4 in L, Steel Zinc Plated, 1250 PK
Mfr # 1428APP
Zoro # G7578464
product price: $147.99
/pk 1250, $0.12/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- Compatible Material Concrete
- Anchor Diameter #14-10
- Material Steel
- Finish Zinc Plated
- Thread Length 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1428APP
- Zoro # G7578464
- Country of Origin Mexico
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | #14-10 |
Overall Length | 1 3/4 in |
Thread Length | 1 3/4 in |
Anchor Size | 14-10 x 1 3/4 in |
Details
Item | Concrete Screw |
Compatible Material | Concrete |
Material | Steel |
Finish | Zinc Plated |
Head Type | Pan |
Drive Type | Phillips |
Description
Anchor Screws,14-10x1 3/4,Phil,PK1250, Package Quantity 1250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Tangless Helical Insert, Free-Running, 1/4"-28 Thrd Sz, 18-8 Stainless Steel, 100 PK (AT1191-4C250)
- STINGER Nail Cap Plastic Rs 7/8 In 2M (0135043)
- ZORO SELECT Wood Screw, #8, 1-1/4 in, Black Steel Flat Head Phillips Drive, 5000 PK (0820DXF217DB)
- RED HEAD Tapcon Concrete Screw, 1/2" Dia., Hex, 6 in L, Steel Zinc Plated, 20 PK (50088)
- ZORO SELECT Concrete Screw, #6-18 Dia., Pan, 1 in L, 18-8 Stainless Steel Plain, 5000 PK (0616APP188)
- ZORO SELECT Concrete Screw, #8-15 Dia., Flat, 3/4 in L, Steel Zinc Plated, 10000 PK (0812APF)
- ZORO SELECT Concrete Screw, 1/4" Dia., Hex, 2 1/4 in L, Steel Blue Ruspert, 100 PK (U70525.025.0225)
- ZORO SELECT Concrete Screw, 5/8" Dia., Hex, 4 in L, Steel Zinc Plated, 10 PK (U70520.062.0400)
- ZORO SELECT Concrete Screw, 1/4" Dia., Flat, 4 in L, Steel Blue Ruspert, 100 PK (U70526.025.0400)
- ZORO SELECT Concrete Screw, 1/4" Dia., Flat, 1 3/4 in L, 410 Stainless Steel Silver Ruspert, 100 PK (U70556.025.0175)
- TAPCON Tapcon Masonry Screw, 1/4" Dia., Flat, 5 in L, Steel Blue Climaseal, 100 PK (3197407V2)
- Zoro Select Concrete Anchor Screws