Shop All Concrete Anchor Screws
Zoro Select
Concrete Screw, #14-10 Dia., Hex, 5/8 in L, Steel Zinc Plated, 3000 PK
Mfr # 1410APW
Zoro # G7581824
product price: $390.99
/pk 3000, $0.13/ea
Free Shipping & Returns
$390.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Phillips Drive
- Compatible Material Concrete
- Anchor Diameter #14-10
- Material Steel
- Finish Zinc Plated
- Thread Length 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1410APW
- Zoro # G7581824
- Country of Origin Mexico
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | #14-10 |
Overall Length | 5/8 in |
Thread Length | 5/8 in |
Anchor Size | 14-10 x 5/8 in |
Details
Item | Concrete Screw |
Compatible Material | Concrete |
Material | Steel |
Finish | Zinc Plated |
Head Type | Hex |
Drive Type | Phillips |
Description
14-10X5/8 Phillips Indented Hex Washer Self Tapping Screw Type A Fully Threaded Zinc And B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Rivet Nut, 3/8"-16 Thread Size, 1.062 in L, Rubber, 5 PK (347008/351)
- KEN FORGING Eye Bolt With Shoulder, 5/8"-11, 1-3/4 in Shank, 1.375 in ID, Carbon Steel (K2027)
- KIPP Eye Bolt With Shoulder, M20, 30 mm Shank, 40 mm ID, Steel, Bright (K0767.20)
- BUILDRIGHT Drywall Screw, #8 x 2-1/2 in, Steel, Flat Head Phillips Drive, 95 PK (54795)
- ZORO SELECT Masonry Screw, 1/4" Dia., Hex, 2 1/4 in L, Steel Zinc Plated, 50 PK (U70520.025.0225)
- ZORO SELECT Concrete Screw, #8-32 Dia., Pan, 5/8 in L, Steel Black Oxide, 9000 PK (0810MPPB)
- ZORO SELECT Concrete Screw, #8-18 Dia., Truss, 3/8 in L, 18-8 Stainless Steel Plain, 5000 PK (0806ABPT188)
- ZORO SELECT Concrete Screw, #10-16 Dia., Truss, 1 in L, Steel Black Zinc, 5000 PK (1016ABPTBZ)
- ZORO SELECT Concrete Screw, 1/4" Dia., Flat, 2 3/4 in L, 410 Stainless Steel Silver Ruspert, 100 PK (U70556.025.0275)
- ZORO SELECT Con-Sert Screws Masonry Screw, 1/4" Dia., Flat, 1 in L, Carbon Steel Yellow Zinc, 100 PK (14100PS)
- TORQUEMASTER Masonry Screw, 5/16" Dia., Flat, 1 3/4 in L, Steel Blue Ruspert, 50 PK (51782)
- Zoro Select Anchor Screws