Shop All Concrete Anchor Screws
Zoro Select
Concrete Screw, #14-10 Dia., Flat, 4 1/2 in L, Steel Zinc Plated, 500 PK
Mfr # 1472APF
Zoro # G7575673
product price: $371.99
/pk 500, $0.74/ea
Free Shipping & Returns
$371.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- Compatible Material Concrete
- Anchor Diameter #14-10
- Overall Length 4 1/2 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1472APF
- Zoro # G7575673
- Country of Origin Mexico
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | #14-10 |
Overall Length | 4 1/2 in |
Thread Length | 4 1/2 in |
Anchor Size | 14-10 x 4 1/2 in |
Details
Item | Concrete Screw |
Compatible Material | Concrete |
Material | Steel |
Finish | Zinc Plated |
Head Type | Flat |
Drive Type | Phillips |
Description
14-10X4 1/2 Phillips Flat Self Tapping Screw Type A Fully Threaded Zinc And Bake
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Pin, Slot, Stl, M6x50mm, Pk50 (5DV40)
- RIP-TIE Back-to-Back Strap, No Adhesive, 30 in, 1 in Wd, Black (N-30-1PK-BK)
- L.H. DOTTIE #6-32 x 1/2 in Slotted Oval Machine Screw, Stainless Steel, 100 PK (414SS)
- ZORO SELECT Flange Nut, M6-1.00, Steel, Not Graded, Black Phosphate, 9 mm Hex Ht, 25 PK (5915PK)
- ZORO SELECT Concrete Screw, 1/4" Dia., Hex, 2 3/4 in L, Steel Blue Ruspert, 100 PK (U70525.025.0275)
- ZORO SELECT Concrete Screw, 1/4"-14 Dia., Pan, 3/4 in L, Steel Black Oxide, 3000 PK (1412ABPPB)
- ZORO SELECT Con-Sert Screws Masonry Screw, 1/4" Dia., Hex, 1 1/2 in L, Carbon Steel Yellow Zinc, 100 PK (14112HS)
- ZORO SELECT Con-Sert Screws Masonry Screw, 1/4" Dia., Flat, 1 in L, Carbon Steel Yellow Zinc, 100 PK (14100PS)
- ZORO SELECT Concrete Screw, #14-10 Dia., Flat, 1 3/4 in L, Steel Zinc Plated, 1500 PK (1428APF)
- ZORO SELECT Concrete Screw, 1/4" Dia., Flat, 4 in L, Steel Blue Ruspert, 100 PK (U70526.025.0400)
- TAPCON Tapcon Concrete Screw, 3/16" Dia., Flat, 2 3/4 in L, Climaseal Coated, 225 PK (28565)
- Zoro Select Concrete Anchor Screws