Shop All Concrete Anchor Screws
Zoro Select
Concrete Screw, #14-10 Dia., Flat, 1 3/4 in L, Steel Zinc Plated, 1500 PK
Mfr # 1428APF
Zoro # G7575698
product price: $210.99
/pk 1500, $0.14/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- Compatible Material Concrete
- Anchor Diameter #14-10
- Overall Length 1 3/4 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1428APF
- Zoro # G7575698
- Country of Origin Mexico
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | #14-10 |
Overall Length | 1 3/4 in |
Thread Length | 1 3/4 in |
Anchor Size | 14-10 x 1 3/4 in |
Details
Item | Concrete Screw |
Compatible Material | Concrete |
Material | Steel |
Finish | Zinc Plated |
Head Type | Flat |
Drive Type | Phillips |
Description
Anchor Screws,14-10x1 3/4,Phil,PK1500, Package Quantity 1500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #12 x 3/4 in, 18-8 Stainless Steel Pan Head Phillips Drive, 15 PK (63467)
- PRIME-LINE Screw Cap, 1/2 in Dia, Brown, Plastic 12 PK (EP 16045)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 5/8"-18, Zinc and Yellow Plated Finish (36758)
- TEKS Self-Drilling Screw, #8 x 1/2 in, Zinc Plated Steel Hex Head Hex Drive (21308)
- ZORO SELECT Concrete Screw, #8 Dia., Flat, 1 in L, 18-8 Stainless Steel Black Oxide, 4000 PK (0816APF188B)
- ZORO SELECT Concrete Screw, 1/4" Dia., Hex, 4 in L, 410 Stainless Steel Silver Ruspert, 100 PK (U70555.025.0400)
- ZORO SELECT Concrete Screw, #12-14 Dia., Pan, 3/4 in L, Steel Black Oxide, 5000 PK (1212ABPPB)
- ZORO SELECT Con-Sert Screws Masonry Screw, 1/4" Dia., Hex, 3/4 in L, Carbon Steel Yellow Zinc, 100 PK (14034HS)
- ZORO SELECT Concrete Screw, 5/8" Dia., Hex, 4 in L, Steel Zinc Plated, 10 PK (U70520.062.0400)
- ZORO SELECT Concrete Screw, 1/4" Dia., Flat, 4 in L, 410 Stainless Steel Silver Ruspert, 100 PK (U70556.025.0400)
- ZORO SELECT Con-Sert Screws Masonry Screw, 1/4" Dia., Flat, 2 1/2 in L, Carbon Steel Yellow Zinc, 100 PK (14212PS)
- Zoro Select Anchor Screws