Shop All Concrete Anchor Screws
Zoro Select
Concrete Screw, 1/2" Dia., Hex, 6 in L, Steel Zinc Plated, 80 PK
Mfr # B70520.050.0600
Zoro # G1596207
product price: $147.99
/pk 80, $1.85/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
External Hex Drive
- Compatible Material Concrete; Cracked Concrete
- Material Steel
- Finish Zinc Plated
- Drill Bit Size 1/2"
- Minimum Installation Depth 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # B70520.050.0600
- Zoro # G1596207
- UPC # 707392904205
- Country of Origin Multiple
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 1/2" |
Overall Length | 6 in |
Drill Bit Size | 1/2" |
Minimum Installation Depth | 2 in |
Thread Length | 6 in |
Body Length | 6 in |
Description
Screw Anchor, Anchor Diameter 1/2 in, Overall Length 6 in, Head Type Hex, Drive Type External Hex, Material Steel, Finish Zinc Plated, Material Grade/Class Case Hardened, Compatible Material Concrete, Drill Bit Size 1/2 in, Screw Anchor Type Concrete Screw Anchor, System of Measurement Inch, Maximum Material Thickness 3 3/4 in, Maximum Ultimate Shear Strength 9,070 lb, Maximum Ultimate Tension Strength 4,758 lb, Minimum Installation Depth 2 in, Body Length 6 in, Package Quantity 80
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, 5/8"-11, Steel, Galvanized, 35/64 in Ht, 250 PK (62NFG)
- BOSTITCH Collated Framing Nail, 3 in L, 11 ga, Coated, Flat Head, 28 Degrees, 2000 PK (S10D-FH)
- BSC PREFERRED silver color 18-8 Stainless Steel, 1" L, 25 PK (92240A622)
- ZORO SELECT Thumb Screw, #10-32 Thread Size, Round, Black Oxide Steel, 7/32 in Head Ht, 5/8 in Lg (Z2330)
- ZORO SELECT Concrete Screw, 3/8" Dia., Hex, 4 in L, Steel Zinc Plated, 50 PK (U70520.037.0400)
- ZORO SELECT Concrete Screw, 1/2" Dia., Hex, 4 in L, Steel Zinc Plated, 25 PK (U70520.050.0400)
- ZORO SELECT Concrete Screw, 3/8" Dia., Hex, 3 in L, Steel Zinc Plated, 200 PK (B70520.037.0300)
- ZORO SELECT Concrete Screw, #12-14 Dia., Pan, 4 in L, Steel Zinc Plated, 300 PK (1264ABPP)
- ZORO SELECT Concrete Screw, 1/4" Dia., Flat, 3 3/4 in L, Steel Blue Ruspert, 100 PK (U70526.025.0375)
- ZORO SELECT Concrete Screw, 1/4" Dia., Flat, 4 in L, Steel Blue Ruspert, 100 PK (U70526.025.0400)
- PRIMELINE TOOLS Concrete Screw, #8 Dia., Plastic Zinc Plated, 25 PK (MP10781)
- Zoro Select Anchor Screws