Shop All Concrete Anchor Screws
Zoro Select
Concrete Screw, #12-14 Dia., Pan, 4 in L, Steel Zinc Plated, 300 PK
Mfr # 1264ABPP
Zoro # G7611985
product price: $63.15
/pk 300, $0.21/ea
$63.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- Compatible Material Concrete
- Anchor Diameter #12-14
- Overall Length 4 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1264ABPP
- Zoro # G7611985
- Country of Origin Mexico
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | #12-14 |
Overall Length | 4 in |
Thread Length | 4 in |
Anchor Size | 12-14 x 4 in |
Details
Item | Concrete Screw |
Compatible Material | Concrete |
Material | Steel |
Finish | Zinc Plated |
Head Type | Pan |
Drive Type | Phillips |
Description
Anchor Screws,12-14X4,Phil Pan S,PK300, Package Quantity 300
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Precision Shoulder Screw, #8-32 Thr Sz, 3/16 in Thr Lg, 1/2 in Shoulder Lg, 18-8 Stainless Steel (4420)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3-1/4 in Length, 25 PK (U51050.025.0325)
- ZORO SELECT Socket Set Screw, Cup, 4-40x3/32, PK100 (U07840.011.0009)
- MITEE-BITE PRODUCTS XYZ Xpansion Pin, Press Fit 1/2", Smooth (31750)
- ZORO SELECT Concrete Screw, Pan, Steel Black Oxide, 10000 PK (06053PPB)
- ZORO SELECT Concrete Screw, #8-18 Dia., Truss, 3/8 in L, 18-8 Stainless Steel Plain, 5000 PK (0806ABPT188)
- ZORO SELECT Concrete Screw, 5/8" Dia., Hex, 4 in L, Steel Zinc Plated, 10 PK (U70520.062.0400)
- ZORO SELECT Con-Sert Screws Masonry Screw, 1/4" Dia., Flat, 1 1/2 in L, Carbon Steel Yellow Zinc, 100 PK (14112PS)
- ZORO SELECT Concrete Screw, #10-12 Dia., Pan, 1 3/4 in L, Steel Zinc Plated, 2500 PK (1028APP)
- ZORO SELECT Con-Sert Screws Masonry Screw, 1/4" Dia., Hex, 1 in L, Carbon Steel Yellow Zinc, 100 PK (14100HS)
- ZORO SELECT Concrete Screw, 1/4" Dia., Hex, 1-3/4" L, 410 Stainless Steel Silver Ruspert, 100 PK (U70555.025.0175)
- Zoro Select Anchor Screws