Shop All Concrete Anchor Screws
Zoro Select
Concrete Screw, #12-14 Dia., Pan, 3/4 in L, Steel Black Oxide, 5000 PK
Mfr # 1212ABPPB
Zoro # G7560894
product price: $533.99
/pk 5000, $0.11/ea
Free Shipping & Returns
$533.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- Compatible Material Concrete
- Anchor Diameter #12-14
- Material Steel
- Finish Black Oxide
- ICC Approved for Un-Cracked Concrete No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1212ABPPB
- Zoro # G7560894
- Country of Origin Mexico
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | #12-14 |
Overall Length | 3/4 in |
Thread Length | 3/4 in |
Anchor Size | 12-14 x 3/4 in |
Details
Item | Concrete Screw |
Compatible Material | Concrete |
Material | Steel |
Finish | Black Oxide |
Head Type | Pan |
Drive Type | Phillips |
ICC Approved for Un-Cracked Concrete | No |
Type | Self Threading |
Description
Anchor Screws,12-14x3/4,Phil PA,PK5000, Package Quantity 5000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External Retaining Ring, Stainless Steel Plain Finish, 1-1/4 in Shaft Dia (SH-125SS)
- MIDWEST FASTENER 1/8" x 1-1/2" Plain Steel Tension Pins 20PK (72765)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 3/8"-24, Plain Finish (36672)
- AIR LOCKER Headless 23 Gauge Micro Pin Nails 1/2 Inch, 5/8 Inch, 3/4 Inch, 1 Inch and 1-3/16 Inch (PP420K)
- ZORO SELECT Concrete Screw, #10-12 Dia., Flat, 1 1/2 in L, 18-8 Stainless Steel Plain, 2000 PK (1024APF188)
- ZORO SELECT Concrete Screw, 1/2" Dia., Hex, 3 in L, Steel Zinc Plated, 25 PK (U70520.050.0300)
- ZORO SELECT Concrete Screw, #10 Dia., Flat, 1 1/4 in L, 18-8 Stainless Steel Black Oxide, 2000 PK (1020APF188B)
- ZORO SELECT Concrete Screw, 1/2" Dia., Hex, 4 in L, Steel Zinc Plated, 100 PK (B70520.050.0400)
- ZORO SELECT Concrete Screw, #14-10 Dia., Hex, 5/8 in L, Steel Zinc Plated, 3000 PK (1410APW)
- ZORO SELECT Concrete Screw, #6-20 Dia., Pan, 3/8 in L, Steel Zinc Plated, 10000 PK (0606ABPP)
- TORQUEMASTER Torquemaster 51225 0.19 x 3.25 in. Star Flat Head Masonry Screw - 100 Pack (192479)
- Zoro Select Anchor Screws