Shop All Concrete Anchor Screws
Zoro Select
Concrete Screw, #12-14 Dia., Pan, 3 1/2 in L, Steel Zinc Plated, 500 PK
Mfr # 1256ABPP
Zoro # G7611949
Free Shipping & Returns
$79.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- Compatible Material Concrete
- Anchor Diameter #12-14
- Overall Length 3 1/2 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1256ABPP
- Zoro # G7611949
- Country of Origin Mexico
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | #12-14 |
Overall Length | 3 1/2 in |
Thread Length | 3 1/2 in |
Anchor Size | 12-14 x 3 1/2 in |
Details
Item | Concrete Screw |
Compatible Material | Concrete |
Material | Steel |
Finish | Zinc Plated |
Head Type | Pan |
Drive Type | Phillips |
Description
Anchor Screws,12-14x3 1/2,Phil P,PK500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Retaining Washer, 1/4, 0.375 ID, PK50 (16FWRT250062)
- ZORO SELECT Solid Rivet, Round Head, 0.125 in Dia., 1 in L, Stainless Steel Body, 100 PK (35F0416-EA-100)
- MIDWEST FASTENER Nylon Insert Lock Nut, 7/8"-9, Steel, Grade 8, Yellow Zinc, 5 PK (08213)
- AMERICAN SOCKETS #8-32 Socket Head Cap Screw, Black Oxide Alloy Steel, 1/2 in Length, 100 PK (0808CSFL)
- ZORO SELECT Concrete Screw, 1/4" Dia., Flat, 2 1/4 in L, 410 Stainless Steel Silver Ruspert, 100 PK (U70556.025.0225)
- ZORO SELECT Concrete Screw, 3/16" Dia., Flat, Steel Blue, 100 PK (1036CNPF)
- ZORO SELECT Concrete Screw, 1/4" Dia., Flat, 1 3/4 in L, 410 Stainless Steel Silver Ruspert, 100 PK (U70556.025.0175)
- ZORO SELECT Concrete Screw, 1/4" Dia., Flat, 4 in L, Steel Blue Ruspert, 100 PK (U70525.025.0400)
- ZORO SELECT Con-Sert Screws Masonry Screw, 5/32" Dia., Flat, 3/4 in L, Carbon Steel Yellow Zinc, 100 PK (08034PS)
- ZORO SELECT Concrete Screw, #10 Dia., Flat, 1 1/4 in L, 18-8 Stainless Steel Black Oxide, 2000 PK (1020APF188B)
- ZORO SELECT Concrete Screw, 1/4" Dia., Flat, 4 in L, 410 Stainless Steel Silver Ruspert, 100 PK (U70556.025.0400)
- Zoro Select Anchor Screws