Shop All Concrete Anchor Screws
Zoro Select
Concrete Screw, #12-11 Dia., Pan, 4 in L, Steel Zinc Plated, 300 PK
Mfr # 1264APP
Zoro # G7578279
product price: $69.15
/pk 300, $0.23/ea
$69.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- Compatible Material Concrete
- Anchor Diameter #12-11
- Material Steel
- Finish Zinc Plated
- Thread Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1264APP
- Zoro # G7578279
- Country of Origin Mexico
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | #12-11 |
Overall Length | 4 in |
Thread Length | 4 in |
Anchor Size | 12-11 x 4 in |
Details
Item | Concrete Screw |
Compatible Material | Concrete |
Material | Steel |
Finish | Zinc Plated |
Head Type | Pan |
Drive Type | Phillips |
Description
Anchor Screws,12-11X4,Phil Pan F,PK300, Package Quantity 300
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #12 x 3/4 in, Black Steel Pan Head Phillips Drive, 12 PK (79421)
- ZORO SELECT DFS Nail Drive Anchor, 3/8" Dia., 3-1/2" L, Steel Zinc Plated, 5 PK (GCPFS38312)
- ITW SHAKEPROOF Clevis Pin 7/16 x 1-3/4 LCS ZC (CLPZ-0437-1750/B)
- ZORO SELECT Wing Nut, 5/8"-11, Malleable Iron, Zinc Plated, 1.875 in Ht, 4-1/2 in Max Wing Span, 5 PK (0-II-864-67-)
- ZORO SELECT Masonry Screw, 3/8" Dia., Hex, 2 1/2 in L, Steel Zinc Plated, 200 PK (B70520.037.0250)
- ZORO SELECT Concrete Screw, 3/16" Dia., Flat, 1 1/4 in L, Steel Blue Ruspert, 100 PK (U70526.018.0125)
- ZORO SELECT Concrete Screw, Pan, Steel Black Oxide, 10000 PK (06053PPB)
- ZORO SELECT Concrete Screw, 3/8" Dia., Hex, 3 in L, Steel Zinc Plated, 200 PK (B70520.037.0300)
- ZORO SELECT Concrete Screw, 16-Mar Dia., Flat, 1 3/4 in L, Steel Blue, 100 PK (1028CNPF)
- ZORO SELECT Concrete Screw, 1/2" Dia., Hex, 4 in L, Steel Zinc Plated, 25 PK (U70520.050.0400)
- TAPCON Tapcon Masonry Screw, 3/16" Dia., Hex, 1-3/4" L, Steel Blue Climaseal, 100 PK (3141407)
- Zoro Select Concrete Anchor Screws