Shop All Concrete Anchor Screws
Zoro Select
Concrete Screw, #12-11 Dia., Pan, 1 1/2 in L, 18-8 Stainless Steel Plain, 1000 PK
Mfr # 1224APP188
Zoro # G7578823
product price: $197.99
/pk 1000, $0.20/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- Compatible Material Concrete
- Material 18-8 Stainless Steel
- Finish Plain
- Thread Length 1 1/2 in
- Anchor Size 12-11 x 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1224APP188
- Zoro # G7578823
- Country of Origin Mexico
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | #12-11 |
Overall Length | 1 1/2 in |
Thread Length | 1 1/2 in |
Anchor Size | 12-11 x 1 1/2 in |
Details
Item | Concrete Screw |
Compatible Material | Concrete |
Material | 18-8 Stainless Steel |
Finish | Plain |
Head Type | Pan |
Drive Type | Phillips |
Description
Anchor Screws,12-11x1 1/2,Phil,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 1/2"-20 Hex Head Cap Screw, Black Oxide Steel, 3-1/4 in L, 10 PK (U01060.050.0325)
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 3/4 in Thr Lg, 1-1/2 in Shoulder Lg, Steel, 2 PK (Z0713)
- ZORO SELECT Round U-Bolt, 1/4"-20, 1 3/4 in Wd, 3 in Ht, Hot Dipped Galvanized Steel, 10 PK (53032 3)
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 5/8 in L, 100 PK (N01200.025.0062)
- ZORO SELECT Concrete Screw, #10 Dia., Flat, 1 1/4 in L, 18-8 Stainless Steel Black Oxide, 2000 PK (1020APF188B)
- ZORO SELECT Concrete Screw, 3/16" Dia., Flat, 2 1/4 in L, Steel Blue Ruspert, 2000 PK (B70526.018.0225)
- ZORO SELECT Concrete Screw, #12-14 Dia., Pan, 3 in L, Steel Zinc Plated, 750 PK (1248ABPP)
- ZORO SELECT Concrete Screw, 1/2" Dia., Hex, 4 in L, Steel Zinc Plated, 25 PK (U70520.050.0400)
- ZORO SELECT Concrete Screw, #10-12 Dia., Hex, 1/2 in L, Steel Black Oxide, 8000 PK (1008APWB)
- ZORO SELECT Concrete Screw, 1/4" Dia., Hex, 2 1/4 in L, 410 Stainless Steel Silver Ruspert, 100 PK (U70555.025.0225)
- MIDWEST FASTENER Masonry Screw, 5/8" Dia., Hex, 2 1/4 in L, Steel White Ruspert, 100 PK (53727)
- Zoro Select Anchor Screws