Shop All Concrete Anchor Screws
Zoro Select
Concrete Screw, #12-11 Dia., Oval, 1 1/4 in L, 18-8 Stainless Steel 1000 PK
Mfr # 1220APO188
Zoro # G7577387
product price: $229.99
/pk 1000, $0.23/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Oval Head
Phillips Drive
- Compatible Material Concrete
- Material 18-8 Stainless Steel
- Type Masonry Screw
- Thread Length 1 1/4 in
- Anchor Size 12-11 x 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1220APO188
- Zoro # G7577387
- Country of Origin Mexico
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | #12-11 |
Overall Length | 1 1/4 in |
Thread Length | 1 1/4 in |
Anchor Size | 12-11 x 1 1/4 in |
Drill Size | 1/4 in |
Details
Item | Concrete Screw |
Compatible Material | Concrete |
Material | 18-8 Stainless Steel |
Head Type | Oval |
Drive Type | Phillips |
Type | Masonry Screw |
Description
Anchor Screws,12-11x1 1/4,Phil,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 5/8"-18 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L, 5 PK (U04360.062.0200)
- BOSTITCH Collated Framing Nail, 2-1/2 in L, 13 ga, Offset Round Head, 15 Degrees (C8R90BDSS-316)
- MIDWEST FASTENER Coupling Nut Reducer, 5/8" and 1/2", Steel, Hot Dipped Galvanized, 1-1/2 in Lg, 25 PK (52000)
- ALLIED TITANIUM Flat Washer, Fits Bolt Size 3/4"-0.09 , Titanium (0011938)
- ZORO SELECT Concrete Screw, 1/4" Dia., Flat, 4 in L, Steel Blue Ruspert, 100 PK (U70525.025.0400)
- ZORO SELECT Concrete Screw, #10-12 Dia., Flat, 1 1/2 in L, 18-8 Stainless Steel Plain, 2000 PK (1024APF188)
- ZORO SELECT Concrete Screw, 1/4" Dia., Flat, 6 in L, Steel Blue Ruspert, 100 PK (U70526.025.0600)
- ZORO SELECT Concrete Screw, 1/4" Dia., Flat, 4 in L, 410 Stainless Steel Silver Ruspert, 100 PK (U70556.025.0400)
- ZORO SELECT Concrete Screw, Flat, Steel Zinc Plated, 10000 PK (08083PU)
- ZORO SELECT Concrete Screw, #8-18 Dia., Pan, 3/8 in L, Steel Black Oxide, 10000 PK (0806ABPPB)
- DEWALT Screw Anchors, PK 5000 (DFM2ELD200)
- Zoro Select Anchor Screws