Shop All Concrete Anchor Screws
Zoro Select
Concrete Screw, #12-11 Dia., Flat, 5 in L, Steel Zinc Plated, 500 PK
Mfr # 1280APF
Zoro # G7575463
product price: $529.99
/pk 500, $1.06/ea
Free Shipping & Returns
$529.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- Compatible Material Concrete; Brick; Block
- Anchor Diameter #12-11
- Overall Length 5 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1280APF
- Zoro # G7575463
- Country of Origin Mexico
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | #12-11 |
Overall Length | 5 in |
Thread Length | 5 in |
Drill Size | 5/32 in |
Anchor Size | 12-11 x 5 in |
Details
Item | Concrete Screw |
Compatible Material | Concrete; Brick; Block |
Material | Steel |
Finish | Zinc Plated |
Head Type | Flat |
Drive Type | Phillips |
Type | Masonry Screw |
Description
12-11X5 Phillips Flat Self Tapping Screw Type A Fully Threaded Zinc And Bake
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 1"-8 Hex Head Cap Screw, Zinc Yellow Steel, 4 in L, 5 PK (U04114.100.0400)
- ZORO SELECT Dowel Pin, Alloy Stl, 1/8x1 L, PK100 (U39080.012.0100)
- ZORO SELECT Not Graded, M8-1.25 Hex Head Cap Screw, Plain Stainless Steel, 70 mm L, 50 PK (M51000.080.0070)
- ZORO SELECT 1/4"-20 x 1/2 in Slotted Truss Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51215.025.0050)
- ZORO SELECT Concrete Screw, #6-20 Dia., Pan, 1/2 in L, Steel Zinc Plated, 10000 PK (0608ABPP)
- ZORO SELECT Concrete Screw, 1/4" Dia., Hex, 2 3/4 in L, 410 Stainless Steel Silver Ruspert, 100 PK (U70555.025.0275)
- ZORO SELECT Concrete Screw, #12-11 Dia., Pan, 4 in L, 18-8 Stainless Steel Plain, 150 PK (1264APP188)
- ZORO SELECT Concrete Screw, 1/4" Dia., Hex, 3 1/4 in L, Steel Blue Ruspert, 100 PK (U70525.025.0325)
- ZORO SELECT Concrete Screw, 3/8" Dia., Flat, 2 1/2 in L, Steel Silver Ruspert, 4 PK (8FGANCHBLT1)
- ZORO SELECT Concrete Screw, 1/4" Dia., Flat, 4 in L, Steel Blue Ruspert, 100 PK (U70525.025.0400)
- TORQUEMASTER Masonry Screw, 1/4" Dia., Hex, 3 1/4 in L, Steel Blue Ruspert, 100 PK (51216)
- Zoro Select Concrete Anchor Screws