Shop All Concrete Anchor Screws
Zoro Select
Concrete Screw, #10 Dia., Flat, 3 in L, 18-8 Stainless Steel Black Oxide, 1000 PK
Mfr # 1048APF188B
Zoro # G7576233
product price: $323.99
/pk 1000, $0.32/ea
Free Shipping & Returns
$323.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- Compatible Material Concrete
- Material 18-8 Stainless Steel
- Finish Black Oxide
- Ultimate Tension (Lbs.) 875
- Thread Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1048APF188B
- Zoro # G7576233
- Country of Origin Mexico
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | #10 |
Overall Length | 3 in |
Thread Length | 3 in |
Anchor Size | 10-12 x 3 in |
Details
Item | Concrete Screw |
Compatible Material | Concrete |
Material | 18-8 Stainless Steel |
Finish | Black Oxide |
Head Type | Flat |
Drive Type | Phillips |
Ultimate Tension (Lbs.) | 875 |
ICC Approved for Un-Cracked Concrete | Yes |
Edge Distance | 2 1/4 in |
Type | Masonry |
Description
Anchor Screws,10-12x3,Phil Flat,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 14 mm Length, 100 PK (M07000.060.0014)
- ZORO SELECT Fully Threaded Stud, 3/4"-10, 5 in, Steel, Grade B7, Black Oxide Finish, 4 PK (STUDB70750500-004BX)
- DEWALT Hollow-Set Dropin Flanged Coil Thread Anchor, 1/4" Dia, 7/8" L, Carbon Steel Zinc Plated, 100 PK (09320-PWR)
- ZORO SELECT Spring P, HD Coiled, 5/16x7/8,12000lb, PK5 (U39150.031.0087)
- ZORO SELECT Concrete Screw, #8 Dia., Flat, 3/4 in L, 18-8 Stainless Steel Black Oxide, 4000 PK (0812APF188B)
- ZORO SELECT Concrete Screw, #6 Dia., Flat, 1/2 in L, 18-8 Stainless Steel Black Oxide, 5000 PK (0608APF188B)
- ZORO SELECT Concrete Screw, #8 Dia., Flat, 1 in L, 18-8 Stainless Steel Black Oxide, 4000 PK (0816APF188B)
- ZORO SELECT Concrete Screw, 3/16" Dia., Flat, Steel Blue, 100 PK (1036CNPF)
- ZORO SELECT Concrete Screw, 3/16" Dia., Flat, 2 1/4 in L, Steel Blue Ruspert, 100 PK (U70526.018.0225)
- ZORO SELECT Concrete Screw, 3/16" Dia., Hex, 1 3/4 in L, Steel Blue Ruspert, 100 PK (U70525.018.0175)
- ZORO SELECT Concrete Screw, #10-16 Dia., Truss, 1 in L, Steel Black Zinc, 5000 PK (1016ABPTBZ)
- Zoro Select Concrete Anchor Screws