Shop All Concrete Anchor Screws
Zoro Select
Concrete Screw, #10-16 Dia., Truss, 1 in L, Steel Black Zinc, 5000 PK
Mfr # 1016ABPTBZ
Zoro # G7563283
product price: $314.99
/pk 5000, $0.06/ea
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Truss Head
Phillips Drive
- Compatible Material Concrete
- Material Steel
- Finish Black Zinc
- Type Masonry Screw
- Thread Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1016ABPTBZ
- Zoro # G7563283
- Country of Origin Mexico
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | #10-16 |
Overall Length | 1 in |
Thread Length | 1 in |
Drill Size | 5/32 in |
Anchor Size | 10-16 x 1 in |
Details
Item | Concrete Screw |
Compatible Material | Concrete |
Material | Steel |
Finish | Black Zinc |
Head Type | Truss |
Drive Type | Phillips |
Type | Masonry Screw |
Description
Anchor Screws,10-16x1,Phil TRUS,PK5000, Package Quantity 5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Coupling Nut, 5/16"-18, 18-8 Stainless Steel, Not Graded, Plain, 7/8 in Lg, 1/2 in Hex Wd, 5 PK (1HY28)
- TORQUEMASTER Masonry Screw, 1/4" Dia., Flat, 3 1/4 in L, Steel Blue Ruspert, 100 PK (51231)
- KATO Tangless Helical Insert, Free-Running, M2.5-0.45 Thrd Sz, Stainless Steel (2TNM-2.5X.45C-5)
- ZORO SELECT Grade A307, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 5 PK (U01209.075.0200)
- ZORO SELECT Con-Sert Screws Masonry Screw, 1/4" Dia., Flat, 1 in L, Carbon Steel Yellow Zinc, 100 PK (14100PS)
- ZORO SELECT Masonry Screw, 3/8" Dia., Hex, 2 1/2 in L, Steel Zinc Plated, 200 PK (B70520.037.0250)
- ZORO SELECT Concrete Screw, Pan, Steel Black Oxide, 10000 PK (06053PPB)
- ZORO SELECT Concrete Screw, #10-16 Dia., Flat, 2 in L, Steel Black Oxide, 2000 PK (1032ABPFB)
- ZORO SELECT Concrete Screw, #12-11 Dia., Pan, 4 in L, 18-8 Stainless Steel Plain, 150 PK (1264APP188)
- ZORO SELECT Concrete Screw, 1/2" Dia., Hex, 4 in L, Steel Zinc Plated, 25 PK (U70520.050.0400)
- ITW BRANDS Tapcon Concrete Screw, Flat, Steel (24323)
- Zoro Select Concrete Anchor Screws