Shop All Concrete Anchor Screws
Zoro Select
Concrete Screw, #10-16 Dia., Truss, 1 1/2 in L, Steel Black Oxide, 2000 PK
Mfr # 1024ABPTB
Zoro # G7563229
Free Shipping & Returns
$358.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Truss Head
Phillips Drive
- Compatible Material Concrete
- Material Steel
- Finish Black Oxide
- Thread Length 1 1/2 in
- Type Masonry Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1024ABPTB
- Zoro # G7563229
- Country of Origin Mexico
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | #10-16 |
Overall Length | 1 1/2 in |
Thread Length | 1 1/2 in |
Anchor Size | 10-16 x 1 1/2 in |
Drill Size | 1/4 in |
Details
Item | Concrete Screw |
Compatible Material | Concrete |
Material | Steel |
Finish | Black Oxide |
Head Type | Truss |
Drive Type | Phillips |
Type | Masonry Screw |
Description
Anchor Screws,10-16x1 1/2,Phil,PK2000, Package Quantity 2000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Taper Pin, Standard, Steel, #8 x 3, PK5 (U39000.492.0300)
- FOREVERBOLT Lag Screw, 1/2 in, 1-1/2 in, 18-8 Stainless Steel, NL-19(SM) Hex External Hex Drive, 10 PK (FBLB1215P10)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 2-3/4 in L, 25 PK (N01200.037.0275)
- DEWALT Hangermate Vertical Rod Hanger, Steel, 1/4"-20 Size, 2" L, Steel Zinc Plated, 25 PK (PFM2231250)
- ZORO SELECT Concrete Screw, 1/4" Dia., Hex, 3 1/4 in L, 410 Stainless Steel Silver Ruspert, 100 PK (U70555.025.0325)
- ZORO SELECT Concrete Screw, 1/4"-14 Dia., Pan, 2 in L, Steel Black Oxide, 1000 PK (1432ABPPB)
- ZORO SELECT Concrete Screw, 1/4" Dia., Hex, 1 1/4 in L, Steel Blue Ruspert, 100 PK (U70525.025.0125)
- ZORO SELECT Concrete Screw, 1/4" Dia., Flat, 6 in L, Steel Blue Ruspert, 100 PK (U70526.025.0600)
- ZORO SELECT Concrete Screw, #10-12 Dia., Flat, 1 1/2 in L, 18-8 Stainless Steel Plain, 2000 PK (1024APF188)
- ZORO SELECT Concrete Screw, #12-14 Dia., Pan, 3 in L, Steel Zinc Plated, 750 PK (1248ABPP)
- MIDWEST FASTENER Masonry Screw, 1/4" Dia., Hex, 2 3/4 in L, Steel Blue Ruspert, 100 PK (09269)
- Zoro Select Concrete Anchor Screws