Shop All Concrete Anchor Screws
Zoro Select
Concrete Screw, #10-16 Dia., Round, 1 1/2 in L, Steel Zinc Plated, 3000 PK
Mfr # 1024ABPR
Zoro # G7561944
product price: $185.99
/pk 3000, $0.06/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Phillips Drive
- Compatible Material Concrete
- Material Steel
- Finish Zinc Plated
- Head Type Round
- Type Self Threading
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1024ABPR
- Zoro # G7561944
- Country of Origin Mexico
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | #10-16 |
Overall Length | 1 1/2 in |
Thread Length | 1 1/2 in |
Anchor Size | 10-16 x 1 1/2 in |
Details
Item | Concrete Screw |
Compatible Material | Concrete |
Material | Steel |
Finish | Zinc Plated |
Head Type | Round |
Drive Type | Phillips |
Type | Self Threading |
ICC Approved for Un-Cracked Concrete | No |
Description
10-16X1 1/2 Phillips Round Self Tapping Screw Type A B Fully Threaded Zinc And Bake
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4"-28 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 5/8 in Length, 100 PK (U51041.025.0062)
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 4-1/4 in L, 25 PK (U01200.025.0425)
- AMPG Shoulder Screw, 6g Thr Sz, 4mm Thr Lg, 2 mm Shoulder Lg, 18-8 Stainless Steel (ZR1680-303H)
- TIE DOWN MARINE U-Bolt-Sq3X4-5/16, #86231 (86231)
- ZORO SELECT Concrete Screw, 1/4" Dia., Flat, 2 1/4 in L, 410 Stainless Steel Silver Ruspert, 100 PK (U70556.025.0225)
- ZORO SELECT Concrete Screw, #10-12 Dia., Flat, 1 1/4 in L, 18-8 Stainless Steel Plain, 2000 PK (1020APF188)
- ZORO SELECT Concrete Screw, 3/16" Dia., Flat, 2 1/4 in L, Steel Blue Ruspert, 2000 PK (B70526.018.0225)
- ZORO SELECT Concrete Screw, 1/4"-14 Dia., Pan, 1 3/4 in L, Steel Black Oxide, 1250 PK (1428ABPPB)
- ZORO SELECT Concrete Screw, #10 Dia., Flat, 3 in L, 18-8 Stainless Steel Black Oxide, 1000 PK (1048APF188B)
- ZORO SELECT Concrete Screw, 1/2" Dia., Hex, 4 in L, Steel Zinc Plated, 25 PK (U70520.050.0400)
- RED HEAD Large Diameter Tapcon Concrete Screw, 1/2" Dia., Hex, 6 in L, Steel Zinc Plated, 20 PK (LDT-1260)
- Zoro Select Anchor Screws