Shop All Concrete Anchor Screws
Zoro Select
Concrete Screw, #10-16 Dia., Flat, 3 1/2 in L, Steel Zinc Plated, 800 PK
Mfr # 1056ABPF
Zoro # G7608169
product price: $110.99
/pk 800, $0.14/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- Compatible Material Concrete
- Anchor Diameter #10-16
- Overall Length 3 1/2 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1056ABPF
- Zoro # G7608169
- Country of Origin Mexico
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | #10-16 |
Overall Length | 3 1/2 in |
Thread Length | 3 1/2 in |
Anchor Size | 10-16 x 3 1/2 in |
Details
Item | Concrete Screw |
Compatible Material | Concrete |
Material | Steel |
Finish | Zinc Plated |
Head Type | Flat |
Drive Type | Phillips |
Description
Anchor Screws,10-16x3 1/2,Phil F,PK800, Package Quantity 800
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORQUEMASTER Masonry Screw, 1/4" Dia., Pan, 2-1/4" L, Steel Blue Ruspert, 100 PK (52447)
- ZORO SELECT Oversized Key Stock, 305 mm L, 4 mm W, 4 mm H, 18-8 Stainless Steel (WWG750404305)
- ZORO SELECT Not Graded, 5/16"-18 Hex Head Cap Screw, Plain Stainless Steel, 2-3/4 in L, 25 PK (U55000.031.0275)
- ZORO SELECT Grade 8, 7/16"-20 Hex Head Cap Screw, Black Oxide Steel, 1-1/4 in L, 25 PK (U04160.043.0125)
- ZORO SELECT Concrete Screw, #12-11 Dia., Pan, 4 in L, Steel Zinc Plated, 300 PK (1264APP)
- ZORO SELECT Concrete Screw, #10-16 Dia., Truss, 1 in L, Steel Black Zinc, 5000 PK (1016ABPTBZ)
- ZORO SELECT Concrete Screw, 3/16" Dia., Hex, 2 1/4 in L, Steel Blue Ruspert, 100 PK (U70525.018.0225)
- ZORO SELECT Concrete Screw, #10-12 Dia., Pan, 1 1/4 in L, Steel Zinc Plated, 3000 PK (1020APP)
- ZORO SELECT Concrete Screw, 3/16" Dia., Hex, 1 3/4 in L, Steel Blue Ruspert, 100 PK (U70525.018.0175)
- ZORO SELECT Concrete Screw, 5/16"-12 Dia., Pan, 5/8 in L, Steel Zinc Plated, 2000 PK (3110ABPP)
- GRK FASTENERS RSS Concrete Screw, 5/16" Dia., Washer, 4 in L, Steel Climatek Coated, 50 PK (96005)
- Zoro Select Anchor Screws