Shop All Concrete Anchor Screws
Zoro Select
Concrete Screw, #10-12 Dia., Hex, 2 1/2 in L, Steel Zinc Plated, 900 PK
Mfr # 1040APW
Zoro # G7582847
product price: $165.99
/pk 900, $0.18/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Phillips Drive
- Compatible Material Concrete
- Anchor Diameter #10-12
- Material Steel
- Finish Zinc Plated
- Thread Length 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1040APW
- Zoro # G7582847
- Country of Origin Mexico
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | #10-12 |
Overall Length | 2 1/2 in |
Thread Length | 2 1/2 in |
Anchor Size | 10-12 x 2 1/2 in |
Details
Item | Concrete Screw |
Compatible Material | Concrete |
Material | Steel |
Finish | Zinc Plated |
Head Type | Hex |
Drive Type | Phillips |
Description
10-12X2 1/2 Phillips Indented Hex Washer Self Tapping Screw Type A Fully Threaded Zinc And B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 10.9, M12-1.75 Flange Bolt, Plain Steel, 40 mm L, 50 PK (M04132.120.0040)
- KEN FORGING Machinery Eye Bolt With Shoulder, 3/4"-10, 3 in Shank, 1-1/2 in ID, Steel, Plain (K2028-3-SS)
- MKT FASTENING Sup-R Lag Long Lag Shield, 1/2" Dia, 1" L, Alloy Steel Plain, 25 PK (3304000)
- ZORO SELECT 1/4"-20 x 1-11/32 in Slotted Flat Machine Screw, Plain Nylon, 50 PK (022520A150)
- ZORO SELECT Concrete Screw, 1/4" Dia., Hex, 1 3/4 in L, Steel Blue Ruspert, 100 PK (U70525.025.0175)
- ZORO SELECT Concrete Screw, #8-15 Dia., Flat, 3/4 in L, Steel Zinc Plated, 10000 PK (0812APF)
- ZORO SELECT Concrete Screw, 5/8" Dia., Hex, 3 in L, Steel Zinc Plated, 10 PK (U70520.062.0300)
- ZORO SELECT Concrete Screw, 3/8" Dia., Hex, 5 in L, Steel Zinc Plated, 40 PK (U70520.037.0500)
- ZORO SELECT Concrete Screw, #3-28 Dia., Pan, 1/2 in L, 18-8 Stainless Steel 5000 PK (0308ABPP188)
- ZORO SELECT Masonry Screw, 3/8" Dia., Hex, 2 1/2 in L, Steel Zinc Plated, 200 PK (B70520.037.0250)
- TORQUEMASTER Masonry Screw, 1/2" Dia., Hex, 3" L, Steel Blue Ruspert, 25 PK (53250)
- Zoro Select Concrete Anchor Screws