Shop All Concrete Anchor Screws
Zoro Select
Concrete Screw, #10-12 Dia., Flat, 6 in L, Steel Zinc Plated, 200 PK
Mfr # 1096APF
Zoro # G7575427
product price: $236.99
/pk 200, $1.18/ea
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- Compatible Material Concrete
- Anchor Diameter #10-12
- Overall Length 6 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1096APF
- Zoro # G7575427
- Country of Origin Mexico
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | #10-12 |
Overall Length | 6 in |
Thread Length | 6 in |
Drill Size | 3/4 in |
Anchor Size | 10-12 x 6 in |
Details
Item | Concrete Screw |
Compatible Material | Concrete |
Material | Steel |
Finish | Zinc Plated |
Head Type | Flat |
Drive Type | Phillips |
Type | Masonry Screw |
Description
Anchor Screws,10-12x6,Phil Flat,PK200, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L, 10 PK (62867)
- HILLMAN Wood Screw, #6, 3/4 in, Zinc Plated Steel Flat Head Torx Drive (116705)
- SUBURBAN BOLT AND SUPPLY Class 10.9, M24 Hex Head Cap Screw, Plain Steel, 110 mm L (A4020240110T)
- ZORO SELECT Cotter Pin, Ext Prong, 1/16"Dx5/8" L, PK100 (U39350.006.0062)
- ZORO SELECT Concrete Screw, 3/8" Dia., Hex, 5 in L, Steel Zinc Plated, 40 PK (U70520.037.0500)
- ZORO SELECT Concrete Screw, 5/8" Dia., Hex, 4 in L, Steel Zinc Plated, 10 PK (U70520.062.0400)
- ZORO SELECT Concrete Screw, 5/8" Dia., Hex, 6 in L, Steel Zinc Plated, 10 PK (U70520.062.0600)
- ZORO SELECT Concrete Screw, 5/8" Dia., Hex, 5 in L, Steel Zinc Plated, 10 PK (U70520.062.0500)
- ZORO SELECT Concrete Screw, #4-24 Dia., Pan, 3/8 in L, Steel Zinc Plated, 10000 PK (0406ABPP)
- ZORO SELECT Concrete Screw, 1/4" Dia., Flat, 3 1/4 in L, Steel Blue Ruspert, 100 PK (U70526.025.0325)
- TAPCON Tapcon Masonry Screw, 1/4" Dia., Hex, 2-1/4" L, Steel Blue Climaseal, 100 PK (3157407)
- Zoro Select Concrete Anchor Screws