Shop All Concrete Anchor Screws
Zoro Select
Concrete Screw, #10-12 Dia., Flat, 3/4 in L, 18-8 Stainless Steel Plain, 2000 PK
Mfr # 1012APF188
Zoro # G7592069
product price: $172.99
/pk 2000, $0.09/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- Compatible Material Concrete
- Anchor Diameter #10-12
- Overall Length 3/4 in
- Material 18-8 Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1012APF188
- Zoro # G7592069
- Country of Origin Mexico
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | #10-12 |
Overall Length | 3/4 in |
Thread Length | 3/4 in |
Anchor Size | 10-12 x 3/4 in |
Details
Item | Concrete Screw |
Compatible Material | Concrete |
Material | 18-8 Stainless Steel |
Finish | Plain |
Head Type | Flat |
Drive Type | Phillips |
Description
Anchor Screws,10-12x3/4,Phil FL,PK2000, Package Quantity 2000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 1/8 in Dia., 5/32 in L, Steel Body, 100 PK (1HBN7)
- ITW Wood Screw, #8, 1-1/4 in, Steel Torx Drive, 80 PK (120680)
- DEWALT Spike Nail Drive Anchor, 1/4" Dia., 2-1/2" L, Steel Zinc Plated, 100 PK (05628-PWR)
- MIDWEST FASTENER 5/16"-24 x 3/8" 18-8 Stainless Steel Fine Thread Hex Socket Headless Set Screws 1 12PK (38932)
- ZORO SELECT Concrete Screw, #12-14 Dia., Pan, 1/2 in L, Steel Zinc Plated, 5000 PK (1208ABPP)
- ZORO SELECT Concrete Screw, 1/4" Dia., Flat, 5 in L, Steel Blue Ruspert, 100 PK (U70526.025.0500)
- ZORO SELECT Concrete Screw, 1/4"-14 Dia., Pan, 3/4 in L, Steel Black Oxide, 3000 PK (1412ABPPB)
- ZORO SELECT Concrete Screw, 1/4" Dia., Hex, 2 1/4 in L, 410 Stainless Steel Silver Ruspert, 100 PK (U70555.025.0225)
- ZORO SELECT Concrete Screw, #10-16 Dia., Oval, 1 1/4 in L, Steel Zinc Plated, 4000 PK (1020ABPO)
- ZORO SELECT Concrete Screw, 3/16" Dia., Hex, 4 in L, Steel Blue Ruspert, 100 PK (U70525.018.0400)
- TAPCON Tapcon Masonry Screw, 1/4" Dia., Hex, 2-1/4" L, Steel Blue Climaseal, 100 PK (3157407)
- Zoro Select Concrete Anchor Screws