Shop All Concrete Anchor Screws
Zoro Select
Concrete Screw, #10-12 Dia., Flat, 2 1/4 in L, Steel Zinc Plated, 2000 PK
Mfr # 1036APF
Zoro # G7592175
product price: $208.99
/pk 2000, $0.10/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- Compatible Material Concrete
- Anchor Diameter #10-12
- Overall Length 2 1/4 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1036APF
- Zoro # G7592175
- Country of Origin Mexico
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | #10-12 |
Overall Length | 2 1/4 in |
Thread Length | 2 1/4 in |
Anchor Size | 10-12 x 2 1/4 in |
Details
Item | Concrete Screw |
Compatible Material | Concrete |
Material | Steel |
Finish | Zinc Plated |
Head Type | Flat |
Drive Type | Phillips |
Description
Anchor Screws,10-12x2 1/4,Phil,PK2000, Package Quantity 2000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, M8-1.25, Steel, Class 10, Plain, 2000 PK (M8D934-10P)
- POWERCOIL Free-Running Helical Insert Repair Kit, Helical Inserts, M5-0.80, Plain 18-8 Stainless Steel (3520-5.00K)
- ZORO SELECT Threaded Stud, Plain Finish, 5 PK (45953)
- ZORO SELECT Internally-Threaded Rod, 1/4"-28 Thread to 1/4"-28 Thread, 18 in, Steel, Zinc Plated Finish, Round (LINK28018IZ)
- ZORO SELECT Concrete Screw, 3/16" Dia., Flat, 2 1/4 in L, Steel Blue Ruspert, 100 PK (U70526.018.0225)
- ZORO SELECT Concrete Screw, #8 Dia., Flat, 1 in L, 18-8 Stainless Steel Black Oxide, 4000 PK (0816APF188B)
- ZORO SELECT Concrete Screw, 1/4" Dia., Hex, 2 1/4 in L, Steel Blue Ruspert, 100 PK (U70525.025.0225)
- ZORO SELECT Masonry Screw, 3/8" Dia., Hex, 2 1/2 in L, Steel Zinc Plated, 50 PK (U70520.037.0250)
- ZORO SELECT Concrete Screw, 1/4" Dia., Flat, 3 1/4 in L, Steel Blue Ruspert, 100 PK (U70526.025.0325)
- ZORO SELECT Concrete Screw, 5/8" Dia., Hex, 4 in L, Steel Zinc Plated, 10 PK (U70520.062.0400)
- TAPCON 3/16-inch x 3-1/4-inch Climaseal Blue Flat Head T25 Concrete Screw Anchors w/Drill Bit, 100PK (3160T25)
- Zoro Select Concrete Anchor Screws