Shop All Concrete Anchor Screws
Zoro Select
Concrete Screw, #10-12 Dia., Flat, 1 1/4 in L, Steel Black Oxide, 4000 PK
Mfr # 1020APFB
Zoro # G7576599
product price: $281.99
/pk 4000, $0.07/ea
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- Compatible Material Concrete; Brick; Block
- Anchor Diameter #10-12
- Overall Length 1 1/4 in
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1020APFB
- Zoro # G7576599
- Country of Origin Mexico
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | #10-12 |
Overall Length | 1 1/4 in |
Thread Length | 1 1/4 in |
Anchor Size | 10-12 x 1 1/4 in |
Drill Size | 3/16 in |
Details
Item | Concrete Screw |
Compatible Material | Concrete; Brick; Block |
Material | Steel |
Finish | Black Oxide |
Head Type | Flat |
Drive Type | Phillips |
Type | Masonry Screw |
Description
Anchor Screws,10-12x1 1/4,Phil,PK4000, Package Quantity 4000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wedge Anchor, 1/2" Dia., 5-1/2" L, 18-8 Stainless Steel Plain, 5 PK (U70420.050.0550)
- ITW BRANDS Self-Drilling Screw, #10 x 1-1/2 in, Zinc Plated Steel Hex Head Hex Drive (21332)
- KIPP Hex Nut, M16-1.50, Steel, Class 4, Black oxide, 8 mm Ht (K0700.2163)
- RECOIL Helical Insert, #8-32 Thrd Sz, 18-8 Stainless Steel, 10 PK (23583)
- ZORO SELECT Concrete Screw, #4-24 Dia., Pan, 3/8 in L, Steel Zinc Plated, 10000 PK (0406ABPP)
- ZORO SELECT Concrete Screw, 1/4" Dia., Flat, 2 3/4 in L, 410 Stainless Steel Silver Ruspert, 100 PK (U70556.025.0275)
- ZORO SELECT Concrete Screw, 3/16" Dia., Flat, 2 3/4 in L, Steel Blue Ruspert, 100 PK (U70526.018.0275)
- ZORO SELECT Concrete Screw, 5/8" Dia., Hex, 3 in L, Steel Zinc Plated, 10 PK (U70520.062.0300)
- ZORO SELECT Con-Sert Screws Masonry Screw, 1/4" Dia., Flat, 1 in L, Carbon Steel Yellow Zinc, 100 PK (14100PS)
- ZORO SELECT Concrete Screw, #10-12 Dia., Hex, 1/2 in L, Steel Black Oxide, 8000 PK (1008APWB)
- DEWALT 3/16in x 4in UltraCon+ Concrete Screw Anchors, Hex Washer, Gimlet (DEW DFM12712B)
- Zoro Select Concrete Anchor Screws