Shop All Concrete Anchor Screws
Zoro Select
Concrete Screw, #10-12 Dia., Flat, 1 1/2 in L, 18-8 Stainless Steel Plain, 2000 PK
Mfr # 1024APF188
Zoro # G7575953
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- Compatible Material Concrete
- Anchor Diameter #10-12
- Overall Length 1 1/2 in
- Material 18-8 Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1024APF188
- Zoro # G7575953
- Country of Origin Mexico
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | #10-12 |
Overall Length | 1 1/2 in |
Thread Length | 1 1/2 in |
Anchor Size | 10-12 x 1 1/2 in |
Details
Item | Concrete Screw |
Compatible Material | Concrete |
Material | 18-8 Stainless Steel |
Finish | Plain |
Head Type | Flat |
Drive Type | Phillips |
Description
Anchor Screws,10-12x1 1/2,Phil,PK2000, Package Quantity 2000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION SPECIALTIES Terminal Cup Washer, Fits Bolt Size #10 Steel, Zinc Finish (ECTC-500193020Z)
- ZORO SELECT 3' Plain 304 Stainless Steel 1/4"-28 Threaded Rod (88001)
- MIDWEST FASTENER M8-1.25 x 60 mm Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (51590)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Zinc Plated Steel, 80 mm Length, 25 PK (SC22060800-14-025P2)
- ZORO SELECT Concrete Screw, 1/2" Dia., Hex, 6 in L, Steel Zinc Plated, 20 PK (U70520.050.0600)
- ZORO SELECT Concrete Screw, 1/4" Dia., Flat, 2 1/4 in L, Steel Blue Ruspert, 100 PK (U70526.025.0225)
- ZORO SELECT Con-Sert Screws Masonry Screw, 5/32" Dia., Hex, 1 1/4 in L, Carbon Steel Yellow Zinc, 100 PK (08114HS)
- ZORO SELECT Masonry Screw, 3/8" Dia., Hex, 2 1/2 in L, Steel Zinc Plated, 50 PK (U70520.037.0250)
- ZORO SELECT Concrete Screw, 3/8" Dia., Hex, 3" L, Steel Zinc Plated, 50 PK (U70520.037.0300)
- ZORO SELECT Concrete Screw, #12-14 Dia., Pan, 1/2 in L, Steel Zinc Plated, 5000 PK (1208ABPP)
- TAPCON 3/16-inch x 3-1/4-inch Climaseal Blue Slotted Hex Head Concrete Screw Anchors w/Drill Bit, 225PK (24570CH)
- Zoro Select Anchor Screws