Shop All Traffic Barricades
Zoro Select
Concrete Mounting Kit, Steel, Silver
Mfr # CS-33-KIT-4
Zoro # G5687464
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Steel
- Height 6-3/8"
- Length 3/4"
- Width 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CS-33-KIT-4
- Zoro # G5687464
- UPC # 190735455562
- Country of Origin United States
- Category Traffic Barricades
Dimensions
Height | 6-3/8" |
Length | 3/4" |
Width | 3/4" |
Dimensions | 3/4 in D x 3/4 in D x 6-3/8 in H |
Size | 3/4 in D x 3/4 in D x 6-3/8 in H |
For Parking Curb Length | 4 ft, 6 ft |
Details
Item | Concrete Mounting Kit |
Color | Silver |
Material | Steel |
Includes | (4) Bolts, (4) Anchors |
For Use With | Parking Curbs and Speed Bumps w/4-Holes or Less |
Installs to Surface | Concrete |
Installation Surface | Concrete |
For Use With Product Type | Parking Curbs and Speed Bumps with 4 Holes or Less |
Description
Concrete Mounting Kit, For Use With Product Type Parking Curbs and Speed Bumps with 4 Holes or Less, Includes (4) Bolts, (4) Anchors, Height 6-3/8 In., Installation Surface Concrete, Length 3/4 In., Material Steel, Width 3/4 In., For Parking Curb Length 4 ft, 6 ft
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cut Resistant Gloves, A6 Cut Level, Uncoated, M, 1 PR (9356M)
- RADIANS Safety Glasses, Blue Uncoated (MR01B0ID)
- LYLE Danger Sign, 14x10 In., English, U1-1033-RA_14X10 (U1-1033-RA_14X10)
- PORTWEST PU Palm Glove, Med (A120)
- ZORO SELECT Traffic Barrel, White/Orange (03-755)
- ZORO SELECT Channelizer Drum Base, Rubber, 3 in H, 32 in L, 32 in W, Black (03-750-TRG)
- ZORO SELECT Parking Curb, Rubber, 4 in H, 4 ft L, 6 in W, Black/Yellow (29NH41)
- ZORO SELECT Traffic Cone, 28In, Orange (6FGZ2)
- ZORO SELECT Barrier Post, 41 in H, Yellow (92118)
- ZORO SELECT STEELCADE BARRICADE TYPE II 8/8 HI (97-03-002-01)
- JBC 18.3 H, 10.5 L, 10.5 W (RS45015C3M6)
- Zoro Select Traffic Barricades