Shop All Dock Wheel Chocks
Zoro Select
Concrete Installation Kit, F/72 In Stops
Mfr # CS-33-KIT-3
Zoro # G2870621
product price: $21.35
/ea
$21.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use With 72 in L Parking Curbs
- Width 3/4"
- Height 6-3/8"
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CS-33-KIT-3
- Zoro # G2870621
- UPC # 190735520857
- Country of Origin United States
- Category Dock Wheel Chocks
Dimensions
Width | 3/4" |
Height | 6-3/8" |
Dimensions | 3/4 in D x 3/4 in D x 6-3/8 in H |
Length | 3/4' |
For Parking Curb Length | 3 ft |
Details
Material | Steel |
For Use With | 72 in L Parking Curbs |
Color | Silver |
Item | Concrete Installation Kit |
Includes | (3) Bolts, Anchors and Washers |
For Use With Product Type | 72 in L Parking Curbs |
Installation Surface | Concrete |
Description
Concrete Installation Kit, For Use With Product Type 72 in L Parking Curbs, Includes (3) Bolts, (3) Anchors, Height 6-3/8 In., Installation Surface Concrete, Length 3/4', Material Steel, Width 3/4 In., For Parking Curb Length 3 ft
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & P MANUFACTURING Nose Plate, 18 in. x 9 in. (2002-C6)
- CASTERHQ 5"x1.25" LIGHT DUTY PHENOLIC WHEEL, RIGID CASTER, Commercial, Ind (LDPHR5X125)
- ROYAL BASKET TRUCKS Basket Truck, 12 Bu. Cap., Blue, 36 In. L (G12-BBW-PMA-3UNN)
- VESTIL Heavy Duty Tilt Truck 1/2 Cubic Yard 1400 lb Blue (TDT-50-HD-BLUE)
- ZORO SELECT Wheel Chock, 9In W x 6 InH, Black (1GUL1)
- ZORO SELECT Wheel Chock, 7 In W, Silver (5A347)
- ZORO SELECT Parking Curb, 72 In, Blue, Polyethylene (1790B)
- ZORO SELECT Parking Curb, 72 x 4 x 8 In, Black/Yellow (1790BLKX)
- ZORO SELECT Cable Protector, Drop Over, 2 Channel, 6ft. (1792)
- ZORO SELECT Wheel Chock Chain and Anchor (5A348)
- VESTIL Laminated, Rubber Wheel Chock, 10x10x5.5 (LWC-14)
- Zoro Select Dock Wheel Chocks