Shop All Cylinder Molds
Zoro Select
Concrete Beam Form
Mfr # 5DNW5
Zoro # G0868585
product price: $212.99
/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 22 in
- Manufacturers Warranty Length 6 mo
- Width 6 in
- Depth 6 in
- Material of Construction Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5DNW5
- Zoro # G0868585
- Country of Origin United States
- Category Cylinder Molds
Dimensions
Length | 22 in |
Manufacturers Warranty Length | 6 mo |
Width | 6 in |
Depth | 6 in |
Overall Height | 6 in |
Overall Width | 6 in |
Overall Length | 22 in |
Details
Item | Beam Form |
Material of Construction | Steel |
Complies With | ASTM C31, C78, C192, C293: AASHTO T23, T97 |
Includes | Wingnuts |
Material | Steel |
Product Type | Concrete Beam Form |
Standards | AASHTO T23, AASHTO T97, ASTM C192, ASTM C293, ASTM C31, ASTM C78 |
Description
Beam Form, Product Type Concrete Beam Form, Material Steel, Includes Wingnuts, Overall Height 6 in, Overall Width 6 in, Overall Length 22 in, Standards AASHTO T23, AASHTO T97, ASTM C192, ASTM C293, ASTM C31, ASTM C78, Manufacturers Warranty Length 6 mo
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEAKFINDER UV Leak Detection Dye, 1 oz. Size (LF2001CS)
- ZORO SELECT Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Plastic, Black (4FLX5)
- ZORO SELECT Bimetal Thermom, 3 In Dial, 0 to 250F, Stem Length: 2 1/2 in (1NFY4)
- EXTECH Light Meter Datalogger (SDL400)
- ZORO SELECT Test cylinder Transport Rack, 6 In (5ZPX4)
- HUMBOLDT Cylinder Mold, Dia 2 In, Height 4 In, PK84 (5DPC6)
- HUMBOLDT T-Handle Mold Stripper (5DPC8)
- HUMBOLDT Lid for H-3041B Mold, PK36 (H-3041LB.36)
- HUMBOLDT Screwdriver Type Mold Stripper (5DPC9)
- HUMBOLDT Cylinder Mold, Dia 3 In, Height 6 In, PK80 (5DPC5)
- HUMBOLDT Cylinder Molds, Plastic, PK36 (H-3041B)
- Zoro Select Cylinder Molds