Shop All Carbon Steel Pipe Fittings
Zoro Select
Concentric Reducer, Carbon Steel, 5258 psi
Mfr # 091-010-002
Zoro # G8264977
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape Concentric Reducer
- Fitting Schedule/Class Class XS
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Reducer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 091-010-002
- Zoro # G8264977
- Country of Origin Multiple
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1" x 1/2" |
Pipe Size (Fittings) | 1" x 1/2" |
Pipe Size | 1 in, 1/2 in |
Fitting Pipe Size | 1 in x 1/2 in |
Fitting Side A Nominal Pipe Size | 1 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Description
Concentric Reducer Coupling, Carbon Steel, Class Class XS, 1 in, Butt Weld, 1/2 in, Butt Weld
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY 18Ga Workstation SS, 31.5"x18.5"x9" Dbl Bowl Sink Kit W/ Aqua Divide (ECTRUAQ31169TWC)
- ZORO SELECT 2" x 3" Black Pipe Nipple Sch 160 (82904)
- LEGEND VALVE 2" T-17 D.I. Y-STRAINER (105-528)
- ZORO SELECT 1-1/2" Butt Weld 304L SS Long Radius 45 Degree Elbow Sch 10 (4381010640)
- ZORO SELECT Short Radius Elbow, Carbon Steel, 2240 psi (012-030-000)
- ZORO SELECT Weldneck Raise Face, Carbon Steel, 285 psi (120-040-000)
- ZORO SELECT Steel Bushing 3/4X1/2 In, 150, PK10 (5RLD8)
- ZORO SELECT Lateral, 45 deg., 2 in., NPT (4000300601)
- ZORO SELECT Carbon Steel 150 Threaded Pipe Flange, 1" Pipe Size (BULK-PF-273)
- ZORO SELECT Concentric Reducer, Carbon Steel, 2374 psi (091-060-050)
- ZORO SELECT Union, 1-1/2 in., NPT, Class 6000 (3000601771)
- Zoro Select Carbon Steel Pipe Fittings