Shop All Carbon Steel Pipe Fittings
Zoro Select
Concentric Reducer, Carbon Steel, 4373 psi
Mfr # 091-011-003
Zoro # G8251162
product price: $52.59
/ea
$52.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape Concentric Reducer
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class XS
- Pipe Size - Pipe Fitting 1-1/4" x 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 091-011-003
- Zoro # G8251162
- Country of Origin Multiple
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/4" x 3/4" |
Pipe Size (Fittings) | 1-1/4" x 3/4" |
Pipe Size | 1 1/4 in, 3/4 in |
Fitting Pipe Size | 1 1/4 in x 3/4 in |
Fitting Side A Nominal Pipe Size | 1 1/4 in |
Fitting Side B Nominal Pipe Size | 3/4 in |
Description
Concentric Reducer Coupling, Carbon Steel, Class Class XS, 1 1/4 in, Butt Weld, 3/4 in, Butt Weld
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tee, 3", Iron, 1000 psi (0390016848)
- ANVIL 3/4" Female NPT x Male NPT Malleable Iron 90 Degree Street Elbow Class 150 (0310016407)
- COLDER 3/8" Hose Barb Inline Coupling (PLCD1700612)
- ZORO SELECT Wye, Brass, 1 1/2 in Pipe Size, FNPT (ZUSA-PF-10521)
- ZORO SELECT Threaded Raise Face, Carbon Steel, 285 psi (140-030-000)
- ZORO SELECT Straight Tee, Carbon Steel, 2360 psi (050-020-000)
- ZORO SELECT Straight Tee, Carbon Steel, 4989 psi (050-002-000)
- ZORO SELECT Hex Pipe Plug, Carbon Steel, MNPT, PK10 (5RLE7)
- ZORO SELECT Socket Pipe Plug, Carbon Steel, MNPT, PK10 (5RLG0)
- ZORO SELECT Hex Nipple, 1-1/2In, PK2 (5RLC1)
- DIXON Long Pipe, Nipple Grooved x NPT, 4" (A714)
- Zoro Select Fittings