Shop All Carbon Steel Pipe Fittings
Zoro Select
Concentric Reducer, Carbon Steel, 3422 psi
Mfr # 091-020-010
Zoro # G7838792
product price: $59.59
/ea
$59.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape Concentric Reducer
- Fitting Schedule/Class Class XS
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 2" x 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 091-020-010
- Zoro # G7838792
- Country of Origin Multiple
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" x 1" |
Pipe Size (Fittings) | 2" x 1" |
Pipe Size | 1 in, 2 in |
Fitting Side A Nominal Pipe Size | 2 in |
Fitting Pipe Size | 2 in x 1 in |
Fitting Side B Nominal Pipe Size | 1 in |
Description
Concentric Reducer Coupling, Carbon Steel, Class Class XS, 2 in, Butt Weld, 1 in, Butt Weld
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANI-LAV Wall Mount, 3 Hole, Single Knee Pedal, Stainless, Wash Station (56W1)
- MOEN Removable Garbage Disposal Splash Guard (205497)
- BLACK SWAN Economy Test Plugs 2" (17165)
- HONEYWELL Ds06-100-Dus-Lf 1/2 Inch Ds06 (DS06-100-D)
- ZORO SELECT Weldneck Raise Face, Carbon Steel, 285 psi (120-032-000)
- ZORO SELECT Cap, Carbon Steel, 2374 psi (081-060-000)
- ZORO SELECT Reducing Tee, Carbon Steel, 1506 psi (052-060-030)
- ZORO SELECT High Pressure Hex Nipple 3/8X1/4", PK10 (5RLA4)
- ZORO SELECT Cap, Carbon Steel, 2240 psi (080-030-000)
- ZORO SELECT Square Pipe Plug, Carbon Steel, MNPT (5RLF6)
- ZORO SELECT Union, 1-1/2 in., NPT, Class 6000 (3000601771)
- Zoro Select Carbon Steel Pipe Fittings