Shop All Carbon Steel Pipe Fittings
Zoro Select
Concentric Reducer, Carbon Steel, 3178 psi
Mfr # 091-030-022
Zoro # G8455702
product price: $60.85
/ea
$60.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape Concentric Reducer
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class XS
- Basic Pipe Fitting Shape Reducer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 091-030-022
- Zoro # G8455702
- Country of Origin Multiple
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3" x 2-1/2" |
Pipe Size (Fittings) | 3" x 2-1/2" |
Pipe Size | 2 1/2 in, 3 in |
Fitting Side B Nominal Pipe Size | 2 1/2 in |
Fitting Pipe Size | 3 in x 2 1/2 in |
Fitting Side A Nominal Pipe Size | 3 in |
Description
Concentric Reducer Coupling, Carbon Steel, Class Class XS, 3 in, Butt Weld, 2 1/2 in, Butt Weld
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER 1372941 Threshold 60.0 (1372942-01-ABZ)
- AMERICAN STANDARD Serin Slip-On Diverter Tub Spout, Chrome (8888087.002)
- USA INDUSTRIALS Brass FNPT x MNPT, 1/4" x 1/8" Pipe Size (ZUSA-PF-4990)
- TAYMOR Bathroom Hook, 1 Hook, 2-7/8In D, Chrome (04-2801)
- ZORO SELECT Socket Weld Raise Face, Carbn Stl, 285 psi (160-030-000)
- ZORO SELECT Slip On Raise Face, Carbon Steel, 285 psi (110-032-000)
- ZORO SELECT Long Radius Elbow, Carbon Steel, 2751 psi (011-040-000)
- ZORO SELECT Short Radius Elbow, Carbon Steel, 1895 psi (012-040-000)
- ZORO SELECT Straight Tee, Carbon Steel, 2360 psi (050-020-000)
- ZORO SELECT Hex Nipple 1/8In, PK10 (5RLA1)
- ZORO SELECT Carbon Steel 150 Butt Weld Pipe Flange, 3" Pipe Size (BULK-PF-181)
- Zoro Select Carbon Steel Pipe Fittings