Shop All Carbon Steel Pipe Fittings
Zoro Select
Concentric Reducer, Carbon Steel, 2751 psi
Mfr # 091-040-022
Zoro # G7962412
product price: $73.69
/ea
$73.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape Concentric Reducer
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class XS
- Pipe Size - Pipe Fitting 4" x 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 091-040-022
- Zoro # G7962412
- Country of Origin Multiple
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 4" x 2-1/2" |
Pipe Size (Fittings) | 4" x 2-1/2" |
Pipe Size | 2 1/2 in, 4 in |
Fitting Side A Nominal Pipe Size | 4 in |
Fitting Side B Nominal Pipe Size | 2 1/2 in |
Fitting Pipe Size | 4 in x 2 1/2 in |
Description
Concentric Reducer Coupling, Carbon Steel, Class Class XS, 4 in, Butt Weld, 2 1/2 in, Butt Weld
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" MNPT x 1-1/2" TBE Stainless Steel Pipe Nipple Sch 80, Inside Dia.: 7/16" (E4BNC02)
- ZORO SELECT 1-1/4" Female NPT x Female NPT x Female NPT Malleable Iron Tee Class 150 (5P481)
- LEGEND VALVE 1-1/4" T-717 S.S. BALL VALVE (113-166)
- PARKER Melt Blown Filter Cartridge, 10 gpm, 5 Micron, 2-7/16" O.D., 20 in H, 6 PK (AVS5M20)
- ZORO SELECT Carbon Steel 150 Slip-On Pipe Flange, 1-1/2" Pipe Size (BULK-PF-163)
- ZORO SELECT Concentric Reducer, Carbon Steel, 2374 psi (091-060-030)
- ZORO SELECT Socket Pipe Plug, Carbon Steel, MNPT, PK10 (5RLG1)
- ZORO SELECT Short Radius Elbow, Carbon Steel, 2360 psi (012-020-000)
- ZORO SELECT Long Radius Elbow, Carbon Steel, 1506 psi (010-060-000)
- ZORO SELECT Reducing Tee, Carbon Steel, 3178 psi (053-030-020)
- SMITH-COOPER Thrd Tee, Forged, 3000, 1" (4308002460)
- Zoro Select Fittings