Shop All Carbon Steel Pipe Fittings
Zoro Select
Concentric Reducer, Carbon Steel, 2583 psi
Mfr # 090-022-012
Zoro # G8174336
Free Shipping & Returns
$77.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape Concentric Reducer
- Fitting Schedule/Class Class STD
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Reducer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 090-022-012
- Zoro # G8174336
- Country of Origin Multiple
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2-1/2" x 1-1/2" |
Pipe Size (Fittings) | 2-1/2" x 1-1/2" |
Pipe Size | 1 1/2 in, 2 1/2 in |
Fitting Pipe Size | 2 1/2 in x 1 1/2 in |
Fitting Side B Nominal Pipe Size | 1 1/2 in |
Fitting Side A Nominal Pipe Size | 2 1/2 in |
Description
Concentric Reducer Coupling, Carbon Steel, Class Class STD, 2 1/2 in, Butt Weld, 1 1/2 in, Butt Weld
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 90 Long Radius Elbow, 316 SS, 4 in (4381014280)
- ZORO SELECT 2-1/2" Butt Weld T304 SS Long Tangent 90 Degree Elbow (E2S2.5)
- OATEY 4x2 PVC Saddle Tee Kit (43791)
- PRIME-LINE 2-1/4 in. Bright Brass Shower Door Handle Set Single Pack (M 6161)
- ZORO SELECT Street Elbow, 90 D, Carbon Steel, MNPT, PK5 (5RLH0)
- ZORO SELECT Long Radius Elbow, Carbon Steel, 2240 psi (010-030-000)
- ZORO SELECT Street Elbow, 90 D, Carbon Steel, MNPT, PK5 (5RLG9)
- ZORO SELECT Eccentric Reducer, Carbon Steel, 2360 psi (092-020-002)
- ZORO SELECT Carbon Steel 150 Blind Cap Pipe Flange, 1-1/2" Pipe Size (BULK-PF-211)
- ZORO SELECT Eccentric Reducer, Carbon Steel, 1506 psi (092-060-040)
- ZORO SELECT Slip On Raise Face, Carbon Steel, 740 psi (310-060-000)
- Zoro Select Carbon Steel Pipe Fittings