Shop All Carbon Steel Pipe Fittings
Zoro Select
Concentric Reducer, Carbon Steel, 2459 psi
Mfr # 091-050-022
Zoro # G8355785
product price: $260.99
/ea
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape Concentric Reducer
- Fitting Schedule/Class Class XS
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 5" x 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 091-050-022
- Zoro # G8355785
- Country of Origin Multiple
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 5" x 2-1/2" |
Pipe Size (Fittings) | 5" x 2-1/2" |
Pipe Size | 2 1/2 in, 5 in |
Fitting Side B Nominal Pipe Size | 2 1/2 in |
Fitting Side A Nominal Pipe Size | 5 in |
Fitting Pipe Size | 5 in x 2 1/2 in |
Description
Concentric Reducer Coupling, Carbon Steel, Class Class XS, 5 in, Butt Weld, 2 1/2 in, Butt Weld
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Neo VS-5000-E175 Exhilaration Hand Held Shower Head (VS-5000-E175)
- LIBERTY PUMPS Toilet Bowl, 1.28 gpf, Gravity Fed, Floor with Back Outlet Mount, Elongated, White (AscentII-EW)
- ZORO SELECT Water Heater Element (TG1153L 430342)
- UNITHERM 48" x 25 ft. Alum Silicate Ceramic Fiber Insulation 1" Wall (CF8-1-48X25)
- ZORO SELECT Slip On Raise Face, Carbon Steel, 285 psi (110-060-000)
- ZORO SELECT Coupling, Low Temp Steel, FNPT, 1in. (2000300771)
- ZORO SELECT Carbon Steel 150 Blind Cap Pipe Flange, 4" Pipe Size (BULK-PF-214)
- ZORO SELECT Steel Bushing 3/8X1/4 In, 150, PK10 (5RLD2)
- ZORO SELECT Socket Weld Raise Face, Carbn Stl, 285 psi (162-010-000)
- ZORO SELECT Concentric Reducer, Carbon Steel, 1506 psi (090-060-030)
- ZORO SELECT Adapter, 1 in. x 1/2 in., MSW x FNPT (1983009301)
- Zoro Select Fittings