Shop All Carbon Steel Pipe Fittings
Zoro Select
Concentric Reducer, Carbon Steel, 2374 psi
Mfr # 091-060-050
Zoro # G8065732
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape Concentric Reducer
- Fitting Schedule/Class Class XS
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Reducer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 091-060-050
- Zoro # G8065732
- Country of Origin Multiple
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 6" x 5" |
Pipe Size (Fittings) | 6" x 5" |
Pipe Size | 5 in, 6 in |
Fitting Side B Nominal Pipe Size | 5 in |
Fitting Pipe Size | 6 in x 5 in |
Fitting Side A Nominal Pipe Size | 6 in |
Description
Concentric Reducer Coupling, Carbon Steel, Class Class XS, 6 in, Butt Weld, 5 in, Butt Weld
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Urinal Spud, 1 1/4 x 3/4", Brass/Rubber (SP-1275)
- LITTLE GIANT Plastic Trough-O-Matic Float Valve (TM825)
- ZORO SELECT 1/2" MNPT x MNPT Black Steel Black Pipe Nipple Schedule 80 (1LMC7)
- ZORO SELECT FDA Silicone Tubing, 1/16" ID x 1/8" OD x 100 Ft. L (ZUSA-HT-705)
- ZORO SELECT Long Radius Elbow, Carbon Steel, 1659 psi (010-050-000)
- ZORO SELECT Long Radius Elbow, Carbon Steel, 1895 psi (020-040-000)
- ZORO SELECT Hex Pipe Plug, Carbon Steel, MNPT, PK10 (5RLF0)
- ZORO SELECT Hex Nipple 1/8In, PK10 (5RLA1)
- ZORO SELECT Street Elbow, 90 Deg, Carbon Steel, MNPT (5RLG8)
- ZORO SELECT Threaded Outlet, Steel, FNPT, 1/2in. (100740350271)
- ZORO SELECT Steel Adaptor 1X3/4 In, MP x FP Expander (5RLC9)
- Zoro Select Carbon Steel Pipe Fittings