Shop All Carbon Steel Pipe Fittings
Zoro Select
Concentric Reducer, Carbon Steel, 2240 psi
Mfr # 090-030-020
Zoro # G8405634
$59.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape Concentric Reducer
- Fitting Schedule/Class Class STD
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Reducer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 090-030-020
- Zoro # G8405634
- Country of Origin Multiple
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3" x 2" |
Pipe Size (Fittings) | 3" x 2" |
Pipe Size | 2 in, 3 in |
Fitting Pipe Size | 3 in x 2 in |
Fitting Side A Nominal Pipe Size | 3 in |
Fitting Side B Nominal Pipe Size | 2 in |
Description
Concentric Reducer Coupling, Carbon Steel, Class Class STD, 3 in, Butt Weld, 2 in, Butt Weld
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWERSCAPE Vintage 59" Shower Hose, Polished Chrome (ABT1030A1)
- STEEL & OBRIEN 1-1/2" Butterfly Valve - Metal Trigger Handle/Clamp Ends, 316-Viton (BFVMTC-1.5-316-VITON)
- AMERICAN STANDARD Serin Wallmount Faucet (T06B302.002)
- GC VALVES 1/2" NPT, 2-Way Brass Solenoid Valve, Closed, Buna, 24/50-60, DIN (S211YF24N5DG4)
- ZORO SELECT Long Radius Elbow, Carbon Steel, 2806 psi (010-012-000)
- ZORO SELECT Carbon Steel 150 Slip-On Pipe Flange, 6" Pipe Size (BULK-PF-168)
- ZORO SELECT Coupling, 1/2 in., FNPT x FSW (1003006001)
- ZORO SELECT Threaded Raise Face, Carbon Steel, 740 psi (340-020-000)
- ZORO SELECT Cap, Carbon Steel, 1659 psi (080-050-000)
- ZORO SELECT Coupling, Low Temp Steel, FNPT, 1in. (2000300771)
- ZORO SELECT Tee, Carbon Steel, 150, 1/2-14, FNPT, PK5 (5RLK6)
- Zoro Select Carbon Steel Pipe Fittings