Shop All Carbon Steel Pipe Fittings
Zoro Select
Concentric Reducer, Carbon Steel, 2240 psi
Mfr # 090-030-012
Zoro # G8021501
product price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape Concentric Reducer
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class STD
- Pipe Size - Pipe Fitting 3" x 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 090-030-012
- Zoro # G8021501
- Country of Origin Multiple
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3" x 1-1/2" |
Pipe Size (Fittings) | 3" x 1-1/2" |
Pipe Size | 1 1/2 in, 3 in |
Fitting Side B Nominal Pipe Size | 1 1/2 in |
Fitting Side A Nominal Pipe Size | 3 in |
Fitting Pipe Size | 3 in x 1 1/2 in |
Description
Concentric Reducer Coupling, Carbon Steel, Class Class STD, 3 in, Butt Weld, 1 1/2 in, Butt Weld
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-FLEX USA 4" x 6 ft. Pipe Insulation, 1/2" Wall (6RXLO048448)
- ZORO SELECT 1" MNPT x 10 ft. TBE Galvanized Steel Pipe Sch 40 (565-1200)
- AMERICAN STANDARD White Bathroom Sink, Vitreous China with EverClean Wall Mount, Overall Length: 21-1/4" (0958908EC.020)
- COLDER 1/2" MNPT Quick Disconnect Coupler (HFC10812)
- ZORO SELECT Blind Raise Face, Carbon Steel, 285 psi (130-010-000)
- ZORO SELECT Pipe Elbow, Carbon Steel, 150, FNPT, PK5 (5RLJ2)
- ZORO SELECT Pipe Elbow 45 Deg, Carbon Steel, JIC, PK2 (5RLL8)
- ZORO SELECT Cap, Carbon Steel, 3969 psi (081-012-000)
- ZORO SELECT Threaded Raise Face, Carbon Steel, 740 psi (340-030-000)
- ZORO SELECT Threaded Raise Face, Carbon Steel, 285 psi (140-060-000)
- ZORO SELECT Hex Nipple 3/4", PK5 (5RLA8)
- Zoro Select Fittings