Shop All Carbon Steel Pipe Fittings
Zoro Select
Concentric Reducer, Carbon Steel, 2240 psi
Mfr # 090-030-011
Zoro # G7818352
Free Shipping & Returns
$81.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape Concentric Reducer
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class STD
- Basic Pipe Fitting Shape Reducer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 090-030-011
- Zoro # G7818352
- Country of Origin Multiple
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3" x 1-1/4" |
Pipe Size (Fittings) | 3" x 1-1/4" |
Pipe Size | 1 1/4 in, 3 in |
Fitting Pipe Size | 3 in x 1 1/4 in |
Fitting Side A Nominal Pipe Size | 3 in |
Fitting Side B Nominal Pipe Size | 1 1/4 in |
Description
Concentric Reducer Coupling, Carbon Steel, Class Class STD, 3 in, Butt Weld, 1 1/4 in, Butt Weld
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN 1.6 gpf, Manual Flush Valve, 1 in IPS, 1 1/2 in Spud Coupling (3910155)
- ZURN Metal Push Button Assembly, 1-1/2 in.Size (PH6000-HYL-MB)
- ZURN Tee, Low Lead Brass, 3/4" Pipe (QQT444GX)
- ZORO SELECT T-Shaped Water Key, 1/4 in, 9/32 in, 5/16 in, 11/32 in Sizes, 3-5/32 in Overall Lg, Steel, Chrome (151-015)
- ZORO SELECT Tee, Low Temp Steel, FNPT, 2in. (4000300271)
- ZORO SELECT Steel Bushing 1X3/4 In, 150, PK5 (5RLE1)
- ZORO SELECT Cap, Carbon Steel, 3124 psi (080-011-000)
- ZORO SELECT Threaded Raise Face, Carbon Steel, 740 psi (340-020-000)
- ZORO SELECT Carbon Steel 150 Socket Weld Pipe Flange, 1-1/2" Pipe Size (BULK-PF-195)
- ZORO SELECT Long Radius Elbow, Carbon Steel, 2360 psi (020-020-000)
- PARKER Branch Tee, Carbon Steel, 1/4 In, MNPT (4-4-4 MBT-S)
- Zoro Select Fittings